Shop All Vehicle Bulbs & Lenses
Race Sport
Slim Design Led Clip-Mount Grille Lighting System (Amber)
Mfr # RS-GRILL8001-A
Zoro # G1604538
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 1 W
- Features Flash Pattern Memory, Remembers Last Pattern Used; Easy To Use And Install; On/Off Toggle Switch With Mode Change Button; Low Power Consumption
- Voltage 12V DC
- Lamp Life 30,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS-GRILL8001-A
- Zoro # G1604538
- UPC # 812867025146
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Light Technology | LED |
Watts | 1 W |
Features | Flash Pattern Memory, Remembers Last Pattern Used; Easy To Use And Install; On/Off Toggle Switch With Mode Change Button; Low Power Consumption |
Voltage | 12V DC |
Item | Grill Clip Lighting System |
Lamp Life | 30,000 hr |
Light Color | Amber |
Mounting | Grille Mounting |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Caution Wide Turns, 24" x 30", PK2, 2 PK (B2430YC)
- VELVAC Male Elbow, 1/2"x3/8" (013001)
- GATES Tri-Power Belts, AX50 (AX50)
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #H3 3" x1" x1" (A-9703399-LED)
- RACE SPORT 16Mm Flush Mount Pre-Wired Led Momentary Switch (White) (Each) (RS-16MM-LEDW)
- RACE SPORT T5 1-Chip 5050 Led Replacement Bulbs (Pair) Pr (RS-T5-W-5050)
- RACE SPORT 6Ft 5050 Led Lighted Whip (Green) (RSQG6FTG)
- RACE SPORT 9" Offroad Hid Rally Light (RS-9-HID-35W)
- RACE SPORT 9005 Gen4 Led Headlight Kit W/ 360° Clockable Base & Copper Rope (9005-G4LED)
- RACE SPORT H4 Hi/Lo Beam 6,000K Gen2 Canbus Hid Headlight Kits (H4-3-6K-G2-CANBUS)
- MAXXIMA Cargo Light, 2000 Lumens, White (M84418)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies