Shop All Bumper Guides
Race Sport
RGB Chasing Style 6-Piece Underbody LED Kit
Mfr # RSUCACS
Zoro # G005629715
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RSUCACS
- Zoro # G005629715
- UPC # 810077230619
- Country of Origin China
- Category Bumper Guides
Description
With the RSUCACS kit, Now get the best of both worlds with Race Sports ColorADAPT and ColorSMART control options on a world class underbody kit. Using RGB Chasing diode techNology, this kit can perform millions of colors, patterns, fades, and functions. This kit has eNough strip length to mold underneath most of a regular sized vehicles wheel wells, side frame, and even the front and back frames of some vehicles for a dazzling light show display!
-ColorADAPT and ColorSMART integrated techNology
-Millions of color patterns and functions
-Heavy Duty Flex Tube design
-The kit includes everything pictured: (6) LED Flex Tubes, (1) Control box for Bluetooth App, (1) Remote control, and mounting wire and hardware kit
-RGB Chasing techNology
-Chasing Pattern Functionality
- Comes with X4 26" strips and X2 60" strips.
-ColorADAPT and ColorSMART integrated techNology
-Millions of color patterns and functions
-Heavy Duty Flex Tube design
-The kit includes everything pictured: (6) LED Flex Tubes, (1) Control box for Bluetooth App, (1) Remote control, and mounting wire and hardware kit
-RGB Chasing techNology
-Chasing Pattern Functionality
- Comes with X4 26" strips and X2 60" strips.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Automatic Transmission Mount, EM-2811 (EM-2811)
- REESE Pintle Hook Mounting Plate, 25,000 Lb. (38186)
- DV8 OFFROAD UNIVERSAL 3 INCH CUBE LED LIGHT FLOOD PATTERN 40W 4800 LUMENS SOLD IN SINGLES (BE3EW40W)
- GATES Engine Water Pump 1971-1973 Ford Pinto 1.6L, 42050 (42050)
- RACE SPORT 4ft (1.2 meters) RGB 4-wire Extension Cable for LED ColorSmart Rock Light (RSRL4EXT)
- SMITTYBILT 8706 WRANGLER YJ/TJ/LJ XRC REAR TIRE CARRIER BUMPER; BLACK TEXTURED (76653)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- SPEC-D TUNING Honda Civic Front Bumper Lip - Glossy Black 2016-2018 (LPF-CV16GB-AK)
- SPEC-D TUNING Honda Accord Glossy Black Front Bumper Lip 18-Up (LPF-ACD184GB-AK)
- TRAILFX BUMPER TRUCK REAR One Piece Design Direct Fit Mounting Hardware Included Compatible With Factory (FX1000)
- RANCH HAND 17-C F250/F350/F450/F550 SUMMIT FRONT BUMPER (FSF201BL1C)
- Race Sport Automotive Exterior Accessories