Shop All Headlamps, Headlights & Components
Race Sport
PSX26W GEN4 LED Headlight Conversion Kit with Focus Optics
Mfr # PSX26W-G4LED
Zoro # G005629654
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # PSX26W-G4LED
- Zoro # G005629654
- UPC # 810077230893
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Introducing the Race Sport Lighting GEN4 LED Headlight Kit
Introducing the long-awaited Race Sport Lighting GEN4 LED headlight kit. These kits are packed with patent pending features including a fan-less “rope” heat-sink design, “ratchet” style clock-able base, and the brightest output of an LED headlight kit our company has ever offered at a Rated 2,700lx/bulb or 5,400lx/kit. In Test Lab, the RAW Lux output @ 1ft is 3,502lx/bulb or 7,004lx/kit
The Lumen Rating of this product is Rated 3,000lm/bulb or 6,000lm/kit. In Test Lab, the RAW Lumen brightness is 3,165lm/bulb or 6,330lm/kit
Patented Fan-less “Rope” Heat-sink Design
Our patented (US patent 11,054,127; 10,801,714) fan-less “rope” design allows the GEN4 LED headlight kit to be installed where space is limited, and it also keeps the high-powered diodes cool. The copper “rope” heat-sinks can be manipulated to fit in the tightest compartments yet maintaining the correct about of heat dissipation to keep this kit performing day after day.
Patented 360° Clock-able Base
The GEN4 LED headlight’s 360° clock-able base allows for proper mounting orientation to maximize light output and deliver overall intended performance. Stop getting diminished light output due to the bulb Not being positioned the way it was intended to be. The “ratchet” style base makes it simple to adjust the alignment of the base’s tabs. Just turn the base until the locking tabs are aligned with the opening on the headlight lens assembly.
Get Yours
The GEN4 LED Headlight from Race Sport Lighting means No loose fitment, No more aiming issues and No more loss of light output. End the frustration of complicated installs of LED headlight kits. The GEN4 LED Headlight kit is the kit you’ve been waiting. The kit includes canbus enabled voltage drivers to work with today's vehicles**
US Patents Applied - 11,054,127; 10,801,714 ; 9,243,796 ; 9,995,473
**Canbus enabled drivers should Not be confused with Canbus "Decoders". The canbus enabled drivers have updated circuitry that allows the GEN4 LED bulbs to operate at a higher LUX output on most can-bus vehicles, BUT there is some vehicles on the road with more intricate and advanced canbus systems that may still require a plug-n-play Canbus Decoder.
Introducing the long-awaited Race Sport Lighting GEN4 LED headlight kit. These kits are packed with patent pending features including a fan-less “rope” heat-sink design, “ratchet” style clock-able base, and the brightest output of an LED headlight kit our company has ever offered at a Rated 2,700lx/bulb or 5,400lx/kit. In Test Lab, the RAW Lux output @ 1ft is 3,502lx/bulb or 7,004lx/kit
The Lumen Rating of this product is Rated 3,000lm/bulb or 6,000lm/kit. In Test Lab, the RAW Lumen brightness is 3,165lm/bulb or 6,330lm/kit
Patented Fan-less “Rope” Heat-sink Design
Our patented (US patent 11,054,127; 10,801,714) fan-less “rope” design allows the GEN4 LED headlight kit to be installed where space is limited, and it also keeps the high-powered diodes cool. The copper “rope” heat-sinks can be manipulated to fit in the tightest compartments yet maintaining the correct about of heat dissipation to keep this kit performing day after day.
Patented 360° Clock-able Base
The GEN4 LED headlight’s 360° clock-able base allows for proper mounting orientation to maximize light output and deliver overall intended performance. Stop getting diminished light output due to the bulb Not being positioned the way it was intended to be. The “ratchet” style base makes it simple to adjust the alignment of the base’s tabs. Just turn the base until the locking tabs are aligned with the opening on the headlight lens assembly.
Get Yours
The GEN4 LED Headlight from Race Sport Lighting means No loose fitment, No more aiming issues and No more loss of light output. End the frustration of complicated installs of LED headlight kits. The GEN4 LED Headlight kit is the kit you’ve been waiting. The kit includes canbus enabled voltage drivers to work with today's vehicles**
US Patents Applied - 11,054,127; 10,801,714 ; 9,243,796 ; 9,995,473
**Canbus enabled drivers should Not be confused with Canbus "Decoders". The canbus enabled drivers have updated circuitry that allows the GEN4 LED bulbs to operate at a higher LUX output on most can-bus vehicles, BUT there is some vehicles on the road with more intricate and advanced canbus systems that may still require a plug-n-play Canbus Decoder.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 25 A (CB221-25)
- SKF Shaft Seal, 2-1/4 x 3-1/8 x 3/8", CRWA1, NBR (22400)
- ABRAMS LED License Plate Lights w/Bracket - Gray (TLPL-BRM-G)
- HOLLEY ELECT FUEL PUMP 32 GPH (12-427)
- RACE SPORT H7 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007527)
- RACE SPORT 9012 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007525)
- TYC 20-6993-00 Regular (20-6993-00)
- SPYDER Black Euro Headlights for 2003-2005 Toyota 4Runner (S2Z-9023583)
- OVERTIME Crystal Housing Headlights for 88 to 98 Chevrolet C10, Chrome - 12 x 16 x 18 in. (OV126195)
- TYC 20-3070-00 Headlight (20-3070-00)
- CROWN AUTOMOTIVE 93-98 GRAND CHEROKEE BLK VERTICAL HEADLAMP ADJUSTING NUT (4762490)
- Race Sport Headlamps, Headlights & Components