Shop All Automotive Warning & Marker Lights
Race Sport
Pro Series SAE Class 1 Low-Profile 24in Mini Light Bar, Clear Lens over Amber
Mfr # RSMBX24MCA
Zoro # G605629658
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # RSMBX24MCA
- Zoro # G605629658
- UPC # 810077231173
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Description
ALL NEW 24" Low Profile Light Bars. Meets SAE Class 1 standards.
Polycarbonate and aluminum housing.
Features Low Profile LED Mini Bar - UPGRADED OPTICS / MEETS SAE CLASS 1
Operating Voltage 12/24
LED Color Amber
Dome Color Clear
Current Draw (Max.) 5 A
Flash Pattern 7 User-Selectable
Length of unit 23 inches
Height 4 inches
Depth 8 inches
Polycarbonate and aluminum housing.
Features Low Profile LED Mini Bar - UPGRADED OPTICS / MEETS SAE CLASS 1
Operating Voltage 12/24
LED Color Amber
Dome Color Clear
Current Draw (Max.) 5 A
Flash Pattern 7 User-Selectable
Length of unit 23 inches
Height 4 inches
Depth 8 inches
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Ultralast RA53753 Universal Battery Tester; Black (RA53753)
- VELVAC Atm/Mini Fuse 10 Amp, 091305-25 (091305-25)
- BALDWIN FILTERS Air Breather Filter, 3-11/16 x 3-7/32 in. (BT368)
- BUSHWACKER 97-06 JEEP TJ POCKET STYLE 6 (10908-07)
- RACE SPORT 164Ft 110V Atmosphere 3528 Led Strip Lighting Reel (Blue) (RS-3528-164FT-B)
- RACE SPORT 164Ft 110V Atmosphere 3528 Led Strip Lighting Reel (Green) (RS-3528-164FT-G)
- RACE SPORT Terminator Series T15 Led Replacement Bulbs (White) (Pair) Pr (RSTBT15W)
- RACE SPORT 07-17 Jeep Jk Wrangler Grille (2) 120W Dual Row Blacked Out Led Light (RSJK240G)
- RACE SPORT 5.3Ft 120W Stealth Full-Size Roof-Mount Led Warning Beacon (Amber) (RS-30LEDX-120W-A)
- RACE SPORT (4) Led Grille Strobe Light Kit (White) (RS-281-4LED-W)
- GROTE Marker Lamp, ABS, Optic Lens, Yellow (78343)
- Race Sport Automotive Lighting