Shop All Automotive Warning & Marker Lights
Race Sport
Nextgen Ll Series 60Mm Heavy Duty Laser Function Flashlight
Mfr # RSLL60MM
Zoro # G1597973
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RSLL60MM
- Zoro # G1597973
- UPC # 817999027709
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
The new LL Series Flashlight from Race Sport Lighting provide up to over 1-mile of directional light range generated by our long range laser illumination light scope in the the flashlight. Which means that you can see 10 times farther at night than any traditional LED flashlight. The Laser flashlights have a Laser light scope in the middle for a very focused straight beam that travels as far as 1.2 miles down the road or path. This is the 1st generation of premium laser flashlights released by Race Sport lighting as we continue to strive to provide long range flashlights that people can use in their adventures and travels in secluded destinations. The heavy duty construction will give you years of use and Laser light sources will give you the safety you need and deserve out of a light bar. Our lasers have been registered with the FDA, and are great for many offroad and on road excursions. SAFETY USE NOTE - Because of the extreme power of these flashlights, it is highly recommended to never direct the light source of these flashlights at a person for short or long periods of time. Requires 4 batteries - Not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 1847, 0.3W, T3 1/4, 6.3V, PK10 (1847-10PK)
- YARD TUFF Adjustable Height Trailer Dolly 2-in-1 (TMD-1000CATV)
- ANCO Contour Premium Profile Blades, C-17-Ub (C-17-UB)
- SATCO 500W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S3182)
- RACE SPORT Motorized 50W Led Spot Light W/ Remote 360°/120° Swivel Function (RSM50WB)
- RACE SPORT 07-17 Jeep Jk Wrangler Grille (2) 120W Dual Row Blacked Out Led Light (RSJK240G)
- RACE SPORT Jeep Wrangler JL/JT GladiatorLED Door Valet Fender Courtesy Light PR (RSJLJTFCL)
- RACE SPORT 5.3Ft 120W Stealth Full-Size Roof-Mount Led Warning Beacon (Amber) (RS-30LEDX-120W-A)
- RACE SPORT 13In Nut/Thread Hand Riveting Tool (RS13NTHR)
- RACE SPORT H4 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-H4-LED-LAMP-PR)
- PETERSON Led Flshg Amber Mgntc (V772A)
- Race Sport Automotive Warning & Marker Lights