Shop All Vehicle Bulbs & Lenses
Race Sport
NEW - PNP Series 7440 LED Replacement Bulbs - RED LED PR
Mfr # RS74403030R
Zoro # G405629742
product price: $32.85
/pr
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS74403030R
- Zoro # G405629742
- UPC # 817999029413
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Welcome the PNP Series OEM sized LED replacement bulbs to the family! These 3030 techNology interior/exterior LED bulbs are capable of far more light output than previous version, and flaunt an environmental blockade with their corrosion covers, which means amazing durability and longevity out of your bulbs in the sockets in any extreme environmental factor mother nature can hand out.
These OEM sized bulbs are designed to fit in the same locations as the halogens they replaced and have a low profile attractive look.
Main Features of the PNP Series LED lamps as below:
* The smallest size as 1:1 size of Halogen bulb; customized 3030SMD chip.
* Led chips are covered by transparent lens cap,with EU production techNology standard.
* Light emitting distance as 1:1 same as Halogen bulb's.
* Adopt National standard 6063 aluminum profile ChinaC,the surface is brightly plated.
* Transparent lens cap 125OZ,V2 level flame retardant , temperature resistance above 120°,87% light transmittance.
* Principle of 360° light-emitting, plating process, high light utilization.
These OEM sized bulbs are designed to fit in the same locations as the halogens they replaced and have a low profile attractive look.
Main Features of the PNP Series LED lamps as below:
* The smallest size as 1:1 size of Halogen bulb; customized 3030SMD chip.
* Led chips are covered by transparent lens cap,with EU production techNology standard.
* Light emitting distance as 1:1 same as Halogen bulb's.
* Adopt National standard 6063 aluminum profile ChinaC,the surface is brightly plated.
* Transparent lens cap 125OZ,V2 level flame retardant , temperature resistance above 120°,87% light transmittance.
* Principle of 360° light-emitting, plating process, high light utilization.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE MARINE Whale Babyfoot Manual Galley Foot Operated Pump (GP4618)
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L, SS (8090S)
- WAI GLOBAL MANUAL WINDOW REGULATOR, WMR5169LB (WMR5169LB)
- DELPHI CONTROL ARM AND BALL JOINT ASSEMBLY (TC6740)
- RACE SPORT H13 Hid Ac Super-Slim Ballast Kit (H13-6K-SLIM)
- RACE SPORT 6 Ohm 25W Load Resistors (Pair) Pr (6OHM25WATT)
- RACE SPORT 3.1In (80Mm) Led Rgb Multi-Color Universal Halo Kit Pr (RS-80MM-RGB)
- RACE SPORT H7 Gen2 Led Headlight Conversion Kit (H7-LED-G2-KIT)
- RACE SPORT 16Mm Flush Mount Pre-Wired Led Momentary Switch (White) (Each) (RS-16MM-LEDW)
- RACE SPORT Terminator Series 9005 Led Replacement Bulbs (White) (Pair) Pr (RSTB9005W)
- LUMAPRO Miniature Lamp, 862, 37W, T3 1/4, 12.8V (862)
- Race Sport Vehicle Bulbs & Lenses