Shop All Automotive Warning & Marker Lights
Race Sport Lighting
White-Amber 4-LED Wig Wag IP68 Surface Mount Strobe Head
Mfr # RS-B3069SM4-WA
Zoro # G612016908
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # RS-B3069SM4-WA
- Zoro # G612016908
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Introducing our cutting-edge 4-LED IP68 Surface Mount Strobe Head - the ultimate solution for all your signaling and warning needs. This compact and powerful device packs a punch, making it perfect for a wide range of applications. Whether you're in the construction industry, emergency services, marine, or simply need to enhance your vehicle's visibility, this strobe head is your go-to choice. Key Features: Four Ultra-Bright LEDs: Our strobe head is equipped with four high-intensity LEDs that emit an incredibly bright and attention-grabbing light. Day or night, you can trust these LEDs to be visible in all conditions. 2IP68 Rated: This strobe head is built to withstand the harshest environments. With an IP68 rating, it's dust-tight and fully submersible, ensuring it performs flawlessly even in extreme weather conditions. Versatile Mounting: The surface mount design is easy to install and versatile for a variety of applications. Attach it to your vehicle, machinery, equipment, or any flat surface with ease. Multiple Flash Patterns: Customize your warning signal with multiple flash patterns to suit your specific needs. Choose from a range of options to make sure your message is heard loud and clear. Durable Construction: Built to last, this strobe head features a rugged construction with UV-resistant materials. It can endure exposure to the sun, rain, and other elements without losing its functionality. Low Power Consumption: Despite its powerful illumination, this strobe head is energy-efficient, reducing the strain on your vehicle's electrical system. Wide Voltage Range: Compatible with a wide voltage range, this strobe head is versatile and can be easily integrated into different setups. Applications: Emergency Vehicles: Improve safety and visibility for first responders and law enforcement with our strobe head. Construction Sites: Ensure the safety of workers and equipment by providing a clear warning signal. Marine Use: Enhance the visibility of vessels in all weather conditions, from foggy mornings to stormy nights. Off-Road Vehicles: Make your off-road adventures safer with a powerful strobe head that ensures you're seen on the trails. Fleet Vehicles: Increase the safety of your fleet and reduce the risk of accidents on the road. Industrial Machinery: Keep your workers safe around heavy equipment by providing a visual warning signal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE Gold Solder-Type Connector (PL-259-58-G)
- BALDWIN FILTERS Air Filter, 8-3/8 x 5-27/32 in. (PA2575)
- DENSO SPARK PLUG IRIDIUM LONG LIFE (3517)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- GROTE Clearance/Marker Lamp, Optic Lens, LED, Red (47162)
- S & H INDUSTRIES LIGHT KIT ECONOMY (AC40338)
- TRUCK-LITE High Profile, Led, Yellow Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (30375Y)
- GROTE Clr/Mkr, Yel, Led, Micronova Pc W/Grommet (47973)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45823)
- GROTE Clr/Mkr Lmp- 2.5- Oval- Yel- Supernova L Clr/Mkr Lamp, 47013 (47013)
- MAXXIMA Light, Red/White, 29/32 in. D, 41.50mA, LED (M20384WCL)
- Race Sport Lighting Automotive Lighting