Shop All Turn Signal Lights, and Side Marker Lights
Race Sport Lighting
Turn Signal Amber LED Light Kit with White DRL HALO fits 06-17 JEEP
Mfr # JJKDRLH
Zoro # G706629748
product price: $51.99
/pr
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Light Color Amber
- Application Vehicle Specific
- Wattage 3-Watts
- Beam Angle - Vehicle Lighting 90 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # JJKDRLH
- Zoro # G706629748
- UPC # 810077231487
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Details
Material | ABS |
Light Color | Amber |
Application | Vehicle Specific |
Wattage | 3-Watts |
Beam Angle - Vehicle Lighting | 90 Degree |
Voltage | 12VDC |
Description
Upgrade your lights and show off with our new Turn Signal Amber LED Light Kit with White DRL HALO that fits 06-17 JEEP Wrangler JK.
Voltage: 12V
Power: 3W
LEDS: 8pcs*0.6W EPISTAR LEDS
Material: ABS Plastic
Lens Color: Smoke /Clear
Halo: White
Light Color: Amber
Work Temperature: -40-60
Waterproof: IP67
Voltage: 12V
Power: 3W
LEDS: 8pcs*0.6W EPISTAR LEDS
Material: ABS Plastic
Lens Color: Smoke /Clear
Halo: White
Light Color: Amber
Work Temperature: -40-60
Waterproof: IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- ZEP Parts Washer Filter, White, 18" H, 14" W (905201)
- KIDDE Kidde 408-292474 Model Pro 20 Mp Metal Bracket (408-292474)
- SPEC-D TUNING 15-19 Subaru Wrx Sequential LED Tail Lights, LT-WRX15GLED-SQ-TM (LT-WRX15GLED-SQ-TM)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42223L)
- BRIGHTZ LTD Wheel Lights Bike Red (L2361)
- MAXXIMA LED Red 4" Round Stop/Tail/Turn (M42358RDF-MH)
- SPEC-D TUNING 94-01 Dodge Ram Crystal Housing Headlight Black (2LH-RAM94JM-ABM)
- HELLA Timer Control 12V 5P (996152131)
- POWEROPTIX C360 LED 2.5in MarkerLight Amb (101-001421)
- Race Sport Lighting Automotive Headlight, Signal & Tail Light Assemblies