Shop All Automotive Back Up Alarms
This Product is Discontinued
Race Sport Lighting
Stage 3 Zombie King LED Lighting Package fits 2007-2017 Jeep JK, 2PK (Discontinued)
Mfr # JJKS3K
Zoro # G606629756
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12VDC
- Application Vehicle Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # JJKS3K
- Zoro # G606629756
- UPC # 810077231630
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Voltage | 12VDC |
Application | Vehicle Specific |
Description
The JJKS3K Stage 3 ZOMBIE KING On and Off-road LED Lighting Combo Package fits 2007-2017 Jeep Wrangler JK models and is the perfect solution to quickly upgrade any JEEP from stock OEM halogen to premium LED performance lighting and add all the style you needThe bundle kit includes the 11 major external/internal lights that every Jeeper changes out right away This kit contains all (5) products from our STAGE 1 Roadrunner kit PLUS brings in (4) amazing off-road auxiliary lights for hitting the trails with your Jeep Wrangler JK, and (2) RGB+W multicolor rock crawler and interior kits for the ultimate Zombie Light Show All of this is controlled by the 6-Gang Jeep Rocker Switch Power Center for easy installation and use.
Check out these amazing upgrade features below for each major component in the kit:
LED Headlights and Foglight Combo Kit - The kit is the perfect combo kit to quickly upgrade your Jeeps Headlights and FoglightsThis headlight system has two functions for both on-road driving style and performance, and for off-road showThe main functions is the high performance driving opticals that give you higher power LED output to driver safer at night than halogen bulbs and are recessed into engineered optical projectors to make sure the light beam is perfect going down the roadThe secondary features is the RGB Halos that default to White DRL driving light and amber turn signals, BUT also have stylish RGB Multicolor Halo system to dazzle the crowd at any car show with hundreds of patterns and functions to choose from.
100-Watt Off-Road HOOD Light Bar Kit - This All-In-One off-road auxiliary lighting kit solution gives your JEEP the frontal lighting you need for navigating the terrain at long distances, keeping you safe and giving you the performance needed to see far aheadRace Sport Lighting offers Jeep specific, installation ready kits complete with brackets, harnesses, and bars or spots, helping you get the most out of your Jeep.
RGB Multi-Color Multi-Pattern Interior Complete Kit - ColorSMART's Interior Lighting kit comes with (4) IP67 Waterproof LED Strips that can be controlled in conjunction with the Rock Light Kit in this kit as wellThe kit will give you millions of color, pattern and rhythm variations to control from your Smart PhoneChange modes between fade, flash, loop, or music sync, and much more.
Check out these amazing upgrade features below for each major component in the kit:
LED Headlights and Foglight Combo Kit - The kit is the perfect combo kit to quickly upgrade your Jeeps Headlights and FoglightsThis headlight system has two functions for both on-road driving style and performance, and for off-road showThe main functions is the high performance driving opticals that give you higher power LED output to driver safer at night than halogen bulbs and are recessed into engineered optical projectors to make sure the light beam is perfect going down the roadThe secondary features is the RGB Halos that default to White DRL driving light and amber turn signals, BUT also have stylish RGB Multicolor Halo system to dazzle the crowd at any car show with hundreds of patterns and functions to choose from.
100-Watt Off-Road HOOD Light Bar Kit - This All-In-One off-road auxiliary lighting kit solution gives your JEEP the frontal lighting you need for navigating the terrain at long distances, keeping you safe and giving you the performance needed to see far aheadRace Sport Lighting offers Jeep specific, installation ready kits complete with brackets, harnesses, and bars or spots, helping you get the most out of your Jeep.
RGB Multi-Color Multi-Pattern Interior Complete Kit - ColorSMART's Interior Lighting kit comes with (4) IP67 Waterproof LED Strips that can be controlled in conjunction with the Rock Light Kit in this kit as wellThe kit will give you millions of color, pattern and rhythm variations to control from your Smart PhoneChange modes between fade, flash, loop, or music sync, and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.