Shop All Automotive Back Up Alarms
Race Sport Lighting
Side Fender Amber LED Light Kit with White HALO fits 06-17 JEEP
Mfr # JJKSFH
Zoro # G006629752
product price: $51.99
/pr
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Output Watts 3-Watts
- Light Color - Vehicle Lighting Amber
- Application Vehicle Specific
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # JJKSFH
- Zoro # G006629752
- UPC # 810077231494
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Voltage | 12VDC |
Output Watts | 3-Watts |
Light Color - Vehicle Lighting | Amber |
Application | Vehicle Specific |
Material | ABS |
Description
Upgrade your lights and show off with our new Side Fender Amber LED Light Kit with White HALO that fits 06-17 JEEP Wrangler JK.
JK side fender lamp with halo
Voltage:12V
Power: 3W
LEDS: 8pcs*0.6W EPISTAR LEDS
Material: ABS Plastic
Lens Color:Smoke /Clear
Halo:White
Light Color: Amber
Work Temperature:-40-60
Waterproof: IP67
JK side fender lamp with halo
Voltage:12V
Power: 3W
LEDS: 8pcs*0.6W EPISTAR LEDS
Material: ABS Plastic
Lens Color:Smoke /Clear
Halo:White
Light Color: Amber
Work Temperature:-40-60
Waterproof: IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Blower Motor, 64118391809 (64118391809)
- AME Tire Step, 22.5-24.5 (62030)
- CURT Trailer Hitch, 2" Receiver, Class 3,13135 (13135)
- PLOMBCO 225 oz T style Plasteel clipon weight (PLO10879)
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- ROADPRO Round Sealed Light, Amber, 2.5 (RP-1010A)
- ROADPRO LED Oval Diamond Lens Sealed, 6.5x2.25, Voltage: 12VDC (RP6064ASMD)
- GROTE GREY 4" SNAP IN HOLE COVER WITH GASKET (94380-4)
- BAJA DESIGNS LP4 Pro LED Driving/Combo Amber Lens Pair (297813)
- J.W. SPEAKER Strobe Light, Diecast Aluminum, Round, LED (407)
- IMPERIAL SUPPLIES Back Up Alarm, 102dB, Gray, 5 in. L, Plastic (38XF44)
- Race Sport Lighting Automotive Back Up Alarms