Shop All Automotive Flood & Spotlights
Race Sport Lighting
NOVA Series 1000 Lumen Compact High Performance LED Surface Mount Flood Light
Mfr # 1KFLED
Zoro # G412016900
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # 1KFLED
- Zoro # G412016900
- Country of Origin China
- Category Automotive Flood & Spotlights
Description
Introducing the Race Sport Lighting 1KLEDF NOVA Series 1000 Lumen Compact High Performance LED Surface Mount Light, a cutting-edge illumination solution that redefines visibility and safety. Designed for those who demand performance and durability, this compact powerhouse packs a punch in a sleek, low-profile design. Illuminate your path with confidence as the NOVA Series Compact Light boasts intense brightness, courtesy of advanced LED technology. Its focused beam cuts through darkness, providing unparalleled clarity for drivers, cyclists, and outdoor enthusiasts alike. Whether you're navigating urban streets or off-road trails, the Ignite ensures you're always in control. Durability meets style with the rugged yet refined construction of the NOVA Series Compact Light. Built to withstand the harshest conditions, this surface mount light is encased in a weather-resistant housing, making it ideal for diverse environments. Rain, snow, or dust - the NOVA is your steadfast companion in any weather. Safety is paramount, and the Race Sport Lighting NOVA Series doesn't compromise. Enhance your visibility on the road, reducing the risk of accidents and ensuring a safer journey for everyone. With multiple application options, this surface mount light is equally at home on emergency vehicles, work trucks, or recreational vehicles, elevating your safety game to new heights. Experience the next level of lighting innovation with the Race Sport Lighting NOVA Series Compact Light. Unleash its powerful beams, conquer the night, and redefine your adventures with unparalleled brightness and reliability. Illuminate your path with confidence - choose the NOVA Series and let there be light. LED chip: Osram 5W P8 Power: 5W Lumen Output Rating: 1000 Lumens Raw Lumen at 981lm Operating Voltage: 9-32V Waterproof rate: IP67 Color Temperature: 6000K white Flood Beam Shell Color: Black Material: Diecast aluminum housing Bottom mounting bracket Lifetime: 50000+ hours Size: 3.5cm x 3.5cm x 4.5cm_x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Switch Asy-Direction Indicat, Sw6874 (SW6874)
- BUYERS PRODUCTS 12" Inch Steel Grip Strut Tread (3013531)
- GATES Classical Section Wrapped V-Belt, A65 (A65)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- WESTIN FM6 Flush Mount LED (09-1918FM6)
- TIGER LIGHTS 12V LED Work Light w/Swivel Mount 2 Amps, Flood Offroad Light; (TL7080)
- KC HILITES PRO6; GRAVITY LED 8-LIGHT 50IN COMBO BAR (91308)
- KC HILITES DAYLIGHTER - DRIVING BLACK 100W (EA) (234)
- MAXXIMA Work Light, 590 lm, LED, 2-13/64" H (MWL-13-A)
- TIGER LIGHTS LED Spot Light 1300 Lumens, 18 Wattage, 1.5 Amps, 12V, Spot Off-Road Light (TL118S)
- BUYERS PRODUCTS Buyers Products 4 Inch Round LED Clear Flood Light - 1492130 (1492130)
- Race Sport Lighting Automotive Lighting