No Product Image Available

Race Sport Lighting

Mini Flood beam LED Flush Mount Auxiliary High Power Work Light


product price: $33.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get powerful and efficient illumination with the Mini Flood Beam LED Flush Mount Auxiliary High Power Work Light. Compact and rugged, it's the perfect lighting solution for any job. Introducing the Mini Flood Beam LED Flush Mount Auxiliary High Power Work Light - a compact and powerful lighting solution for any job. Measuring just 4.25 inches in width, 2.25 inches height and 1.5 inches depth, this light can be easily mounted on any surface, providing bright and efficient illumination for any task. Featuring a state-of-the-art LED chip, this light delivers an impressive 2,400 Lux at 1' of light output, making it one of the brightest and most efficient lights on the market. Its flood beam angle provides focused illumination, making it perfect for use as a flush flood light. Made from high-quality materials, this light is built to withstand the toughest conditions. Its rugged aluminum housing is waterproof, dust-proof, and shock-resistant, ensuring that it can withstand the rigors of any job site. And with a 50,000 hour lifespan, this light is designed to provide reliable illumination for years to come. Whether you're working on a construction site, in a workshop, or out on the road, the Mini Flood Beam LED Flush Mount Auxiliary High Power Work Light is the perfect lighting solution for any job. Compact, powerful, and rugged, this light will provide the illumination you need to get the job done right. Order yours today and see the difference for yourself. Why I Need This Light? People need the Mini Flood Beam LED Flush Mount Auxiliary High Power Work Light for a number of reasons. Firstly, it is a compact and powerful lighting solution that can be easily mounted on any surface, providing bright and efficient illumination for any task. This makes it ideal for use in a wide range of applications, from construction sites and workshops to automotive repair and outdoor activities. Secondly, the Mini Flood Beam LED Flush Mount Auxiliary High Power Work Light is made from high-quality materials and is built to withstand tough conditions. Its rugged aluminum housing is waterproof, dust-proof, and shock-resistant, ensuring that it can withstand the rigors of any job site. Overall, the Mini Flood Beam LED Flush Mount Auxiliary High Power Work Light is a versatile and reliable lighting solution that is perfect for anyone who needs bright, efficient, and durable illumination for their work or activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.