Shop All Headlamps, Headlights & Components
Race Sport Lighting
Chasing Version - 2018+ Jeep JL 9 inch Adapted Headlight and 4 inch Foglight, 2PK
Mfr # RS9JL4-C
Zoro # G006629738
product price: $499.99
/pk 2, $250.00/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 6,500 K
- Wattage 75 watts
- Voltage 10-32VDC
- Lumens 7,800lm
- Application Vehicle Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # RS9JL4-C
- Zoro # G006629738
- UPC # 810077231555
- Country of Origin China
- Category Headlamps, Headlights & Components
Details
Color Temperature | 6,500 K |
Wattage | 75 watts |
Voltage | 10-32VDC |
Lumens | 7,800lm |
Application | Vehicle Specific |
Description
This amazing New Jeep All-In-One Solution Headlight and Fog light Kits is the perfect way to upgrade your frontal lights on your 2018+ Jeep Wrangler JL or GladiatorFor the headlight, we use our revolutionary 7-inch LED Sealed beam RGB Halo ring headlight and fit it into an adapter ring to perfectly fit into the 2018+ 9-inch hole with a flush lookFor the fog light, we again use our revolutionary 4" RGB Halo ring lights but have made a perfect fitment adapter for them to fit into the Jeep fog light holes seamlesslyThis kit does it all for youEverything you need is in one box for the installation.
On-Road Performance The Low Beam and High Beam performance lights have projector opticals to keep the beam perfectly arrayed on the road and out oncoming trafficAiming is everything with headlights to not only get max distance down the road, but to respect your oncoming drivers and be in complianceThese lights do all of that for you with the projectors and allow you to see 2-3 times further than the factory lights you will be replacingYou can also be seen by drivers better with the white DRL function on the HALO Ring.
Off-Road Function And when you are not on the road and you are showing your JEEP off, the Chasing Style RGB Halo Rings give you hundreds of colors and patterns to control through your smartphone via APPThe 4 HALO rings will dazzle and sync in harmony together and you will be the Light of the Show! The Chasing Style Lights are far more dazzling than the regular RGB and provide many more amazing combinations of light.
*LED: Cree LED RGB DRL and Yellow Turning light
*Operating Voltage: 10-32V High/Low beam
*Power: 45W/PC for headlight, 30W/PC for Fog Light
*Lumen: 4200LM(high),3200LM(low) of headlight
3600lm of fog light
*Material: Die-cast aluminum alloy case + polycarbonate lens + PV mirror
*LED RGB Halo: Million colors 22 modes, music sync, sound sync, timing function, etc.
*Accessories: Bluetooth control box, decoder x2, H4-H13 adapter x2, extension wire x2
*LED Lifespan: 50000hrs
*Color Temp:6500-7000K
*Waterproof Rate:IP68
On-Road Performance The Low Beam and High Beam performance lights have projector opticals to keep the beam perfectly arrayed on the road and out oncoming trafficAiming is everything with headlights to not only get max distance down the road, but to respect your oncoming drivers and be in complianceThese lights do all of that for you with the projectors and allow you to see 2-3 times further than the factory lights you will be replacingYou can also be seen by drivers better with the white DRL function on the HALO Ring.
Off-Road Function And when you are not on the road and you are showing your JEEP off, the Chasing Style RGB Halo Rings give you hundreds of colors and patterns to control through your smartphone via APPThe 4 HALO rings will dazzle and sync in harmony together and you will be the Light of the Show! The Chasing Style Lights are far more dazzling than the regular RGB and provide many more amazing combinations of light.
*LED: Cree LED RGB DRL and Yellow Turning light
*Operating Voltage: 10-32V High/Low beam
*Power: 45W/PC for headlight, 30W/PC for Fog Light
*Lumen: 4200LM(high),3200LM(low) of headlight
3600lm of fog light
*Material: Die-cast aluminum alloy case + polycarbonate lens + PV mirror
*LED RGB Halo: Million colors 22 modes, music sync, sound sync, timing function, etc.
*Accessories: Bluetooth control box, decoder x2, H4-H13 adapter x2, extension wire x2
*LED Lifespan: 50000hrs
*Color Temp:6500-7000K
*Waterproof Rate:IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER 928766 Hydraulic Filter Replacement (MF0058062)
- OEMTOOLS Combustion Leak Detector, Automotive Blown Head Gasket Test (27145)
- ARMOR ALL Auto Glass Cleaner, Liquid, 22 oz., Clear (32022)
- BLUE SEA SYSTEMS Blue Sea Systems 7222-BSS A-Series White Toggle Circuit Breaker - Single Pole, 30A (7222-BSS)
- RACE SPORT LIGHTING 2018+ Jeep JL 9 inch Adapted Headlight and 4 inch Foglight, 2PK (RS9JL4)
- LUMILEDS LED Integral Beam H4656 (H4656LED)
- ISN ISN STR00246 Garage Parking Sensor (STR00246)
- RIGID INDUSTRIES 5INX7IN HEADLIGHT SET/2 DRIVER/PASSENGER (55003)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6440-00 (20-6440-00)
- TYC 20-6817-00 Headlight (20-6817-00)
- KC HILITES COVER; PRO6 BLK W/ YEL KC HARD (EA) (5111)
- Race Sport Lighting Automotive Lighting