Shop All Automotive Flood & Spotlights
Race Sport Lighting
7in 30-Watt RoadRunner Compliant IP67 Flush Mount 3,000lm Aux Flood Light
Mfr # RS7TEMPFM-F
Zoro # G106629751
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 2,880lm
- Wattage 30 watts
- Weight 1.8
- Material Extruded Aluminum
- Color Temperature 5,700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # RS7TEMPFM-F
- Zoro # G106629751
- UPC # 810077231579
- Country of Origin China
- Category Automotive Flood & Spotlights
Details
Lumens | 2,880lm |
Wattage | 30 watts |
Weight | 1.8 |
Material | Extruded Aluminum |
Color Temperature | 5,700K |
Voltage | 10-30VDC |
Description
LED Power: 30W, Raw Lumen:2880lm, Operating Voltage: 10-30V DC , Waterproof rate: IP 67, 6pcs*5W high intensity OSRAM LED, Current draw: 12V/2.04A; 24V/1.04A, Color Temperature: 5700K, Housing: 6.18''x1.72''x2.36''Cast Aluminum, Lens material: PC, Mounting Bracket: Stainless Steel, Beam: FLOOD. LED Life-Span: 50,000 hours, Certificates: CE/ IP69K/ RoHS/ IP67, Cool black, frameless, hooded reflector design, With TCS Temp Control System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 1 qt Gear Oil Drip Can (VV820)
- FRAM Filter Oil Fram Ph2870A (PH2870A)
- SHARK INDUSTRIES 4-Way Valve Core Tool (22992)
- SEA-DOG LED Fold Down All Around Light f/Pontoon Boat - 9" (400023-1)
- WESTIN EF2 LED Light Bar (09-13220S)
- TIGER LIGHTS 12V LED Oval Light 4.2 Amps, 50 Watts, Flood Offroad Light; (TL7060)
- TIGER LIGHTS 12V LED Combine Light 5 Amps, Flood/Spot Combo Off-Road Light; (TL9000)
- MAXXIMA Work Light, 590 lm, LED, 2-13/64" H (MWL-13-A)
- TIGER LIGHTS 12V LED Flush Mount Cab Headlight 3.3 Amps, Flood Off-Road Light; (TL9250)
- MAXXIMA Work Light, 850 lm, LED, 1-13/32" H (M84420-E)
- BUYERS PRODUCTS 4 Inch Amber Round Turn & Park Light With 7 LEDs (5624207)
- Race Sport Lighting Automotive Lighting