Shop All Automotive Back Up Alarms
Race Sport Lighting
7.5 inch Oval Flush Mount Mini LED Flood Beam Auxiliary Light 10-30VDC
Mfr # 5LEDMINI
Zoro # G406629741
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 9-32VDC
- Output Watts 0.5-2.0
- Bulb Amps 500K
- Beam Angle - Vehicle Lighting 18-Watts
- Application Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # 5LEDMINI
- Zoro # G406629741
- UPC # 810077231661
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Voltage | 9-32VDC |
Output Watts | 0.5-2.0 |
Bulb Amps | 500K |
Beam Angle - Vehicle Lighting | 18-Watts |
Application | Universal |
Material | Aluminum Alloy |
Lumens | 1 |
Description
This amazing oval oblong designed flush mount auxiliary light has an outstanding Flood beam pattern and is a great solution for a sleek fitment or designThe 5.5 inch LED light lens is recessed and sealed within a 7.25 inch flush mount flange and can be mounted inside the cut out in which the heat sink of the light is behind the surface and only the lens of the light shows above the surfaceIf this solution is what fits the bill, look no further.
Specifications:
-1500 lm Raw Lumens
-2800 lx MAX LUX at 1'
-Heavy Duty design
-Black Powder Coated
-Die Cast Aluminum Housing
-Polycarbonate Lens
-Oval Oblong Design 7.28 inches wide x 2.37 inches height (Lens length with LED's is 5.5 inches wide)
-9-32VDC Input
-18 Watts
-.82A Current Draw
-IP67 Water and Dust Resistant and lab tested
-2-hole Screw Mounting
-Chrome Reflective Lens area
-2-Wire Power Cable (Power and Ground)
NOTE Surface Cut-out for heat sink must at least be 6.25 inches x 1.75 inches rectangle
Specifications:
-1500 lm Raw Lumens
-2800 lx MAX LUX at 1'
-Heavy Duty design
-Black Powder Coated
-Die Cast Aluminum Housing
-Polycarbonate Lens
-Oval Oblong Design 7.28 inches wide x 2.37 inches height (Lens length with LED's is 5.5 inches wide)
-9-32VDC Input
-18 Watts
-.82A Current Draw
-IP67 Water and Dust Resistant and lab tested
-2-hole Screw Mounting
-Chrome Reflective Lens area
-2-Wire Power Cable (Power and Ground)
NOTE Surface Cut-out for heat sink must at least be 6.25 inches x 1.75 inches rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LUGNUT WHEEL WEIGHTS 1/2 OZ. GREY STEEL STICK-ON WEIGHTS 48 STRIPS/3OZ PER ST (WW-050S)
- DORMAN Tailgate Handle, 81575 (81575)
- SUR&R Connector, For 1/4" to 5/16" Str Line, PK2 (KP045)
- BENDIX Valve, Quick Release, Brake, Qr-1C, Delivery Pt Size 3/8, Service New (289714N)
- J.W. SPEAKER Strobe Light, Diecast Aluminum, Round, LED (407)
- RAILHEAD GEAR Forklift Safety Light, LED, Blue (KE-BL1)
- GROTE FloodLight, 700lm, Rectangular, LED, 3-5/8"H (63611-5)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- ROADPRO Round Sealed Light, w/3-Prong, 4", Voltage: 12V (RP-4064R)
- ROADPRO Sealed License Plate Light, w/1, 2.5 (RP-175C)
- OPTRONICS 3in. round, red, center mount reflector (RE13RB)
- Race Sport Lighting Automotive Back Up Alarms