Shop All Headlamps, Headlights & Components
Race Sport Lighting
5x7 60-Watt BlackedOut Sealed beam Conversion Headlight DRL
Mfr # RS5X7SSB
Zoro # G606629749
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3,500lm
- Wattage 60 watts
- Application Universal
- Voltage 9-32VDC
- Color Temperature 6,500 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # RS5X7SSB
- Zoro # G606629749
- UPC # 810077231500
- Country of Origin China
- Category Headlamps, Headlights & Components
Details
Lumens | 3,500lm |
Wattage | 60 watts |
Application | Universal |
Voltage | 9-32VDC |
Color Temperature | 6,500 K |
Description
These amazing Blacked Out Spider Series LED Headlights 5x7 sealed beam conversion headlights feature a pin-point accurate projector lens for high and low beam, DRL features and Turn signal functionThis is the perfect replacement lenses for 5x7buckets in hundreds of vehicles and gives a stylish look that will stick out on the roads.
Specifications
Voltage: DC 9-32 Volts
LED type: CREE
Wattage: 60-Watts
Current: 3AMP at high beam and 2.5AMP at low beam
Lumens: 3500LM at high beam & 2400LM at low beam
Color temp: 6000K-6500K
Die cast aluminum alloy housing
PC lens
IP67 Waterproof
Specifications
Voltage: DC 9-32 Volts
LED type: CREE
Wattage: 60-Watts
Current: 3AMP at high beam and 2.5AMP at low beam
Lumens: 3500LM at high beam & 2400LM at low beam
Color temp: 6000K-6500K
Die cast aluminum alloy housing
PC lens
IP67 Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B329)
- SPEC-D TUNING 98-05 Volkswagen Beetle Euro Tail Lights Smoked Lens (LT-BEE98G-APC)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- UNIVERSAL AIR COND Honda:New Sanden/Sankyo Trs090 W/Clutch New Compressor, Co3057Ac (CO3057AC)
- RACE SPORT LIGHTING 2018+ Jeep JL 9 inch Adapted Headlight and 4 inch Foglight, 2PK (RS9JL4)
- KC HILITES APOLLO PRO; 6" RND DRVG POLY 100W (PR) (151)
- TYC Headlight Assembly, 20-6233-00 (20-6233-00)
- STRYKER Stryker STR00281 Risk Racing EZ3 3 gal Utility Jug (STR00281)
- KC HILITES GRILL: 6IN BLK APOLLO (EA) (7216)
- OVERTIME H5001 Standard Series Head Light Bulb (OV348236)
- GROTE 5" X 7", CLEAR, LED, HI/LO BEAM HEADLAM (90951-5)
- Race Sport Lighting Headlamps, Headlights & Components