Race Sport Lighting

4-PK of White and Amber Wireless Micro Sized Strobing Wig Wag HD Beacon, USB Charging Cable


product price: $215.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing the 1007778 4-Pack White and Amber Wireless Micro Sized Strobing Wig Wag HD Beacon WITH Portable Magnetic Mount Base - Your Ultimate Beacon Solution! Elevate your safety and visibility with our cutting-edge 1007778 4-Pack White and Amber Wireless Micro Sized Strobing Wig Wag HD Beacon. Designed to meet the demands of a diverse range of industries, this compact marvel is a beacon of innovation. Whether you're a first responder, a construction worker, a truck driver, or simply in need of reliable signaling, this beacon is your go-to solution. This amazing little powerful 360 degree warning light gives users 16 patterns for up to 20-hours of running time of full charge. And guess what? They can sync together! All 4 can synchronize. Key Features: Strobing Brilliance: The powerful white and amber LEDs deliver unparalleled brightness and visibility, ensuring you're seen in even the harshest conditions. Wig Wag Pattern: Our unique 27-LED wig wag pattern attracts attention effectively, making sure you stand out from the crowd. Wireless Simplicity: Say goodbye to cumbersome cables. The wireless design ensures quick and hassle-free installation. Its strong magnetic mounting allows it to hold strong to metal vehicles. Micro Sized Marvel: Don't be fooled by its size! This beacon's compact design makes it highly portable and versatile. Portable Magnetic Mount Base: The included magnetic mount base provides flexible mounting options. Easily attach it to your vehicle or equipment without the need for permanent fixtures. USB Charging: Stay powered up on the go with the included USB charging cable. No need for batteries, just plug in and recharge. Versatile Applications: From emergency vehicles to construction sites, tow trucks to forklifts, this beacon adapts to a wide range of settings and industries. Rugged Durability: Built out of Aluminum materials to withstand the toughest conditions over time, the 1007778 4-Pack beacons are weather-resistant and durable, ensuring it lasts for years. User-Friendly Controls: Simple and intuitive controls allow you to customize the beacon's settings with ease. Why Choose the 1007778 4-Pack White and Amber Wireless Micro Sized Strobing Wig Wag HD Beacon? This beacon is more than just a safety accessory; it's a game-changer. It's your partner in ensuring safety and increasing visibility in any environment. Compact, wireless, and incredibly bright, it's your ultimate beacon solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.