Shop All Tail Lights, Back Up Lights & Accessories
Race Sport Lighting
2017-2023 Ford F250-F450 Chrome Series Bolt On Hitch Bar Reverse Light Kit, 2PK
Mfr # FHDHB17UPSL
Zoro # G506629757
product price: $649.99
/pk 2, $325.00/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 5,500K
- Application Vehicle Specific
- Lumens 3,000lm
- Wattage 36 watts
- Voltage 9-32VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # FHDHB17UPSL
- Zoro # G506629757
- UPC # 810077231708
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Color Temperature | 5,500K |
Application | Vehicle Specific |
Lumens | 3,000lm |
Wattage | 36 watts |
Voltage | 9-32VDC |
Description
New 2017- CURRENT FORD F-SERIES - 3" Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicleWith all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solutionImagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most senseLook no further, our solution does just that for your HD truck.
ALL HITCH BARS ARE PATENTED
WHY USE OUR HITCH BARS
- 270 degree illumination provides unparalleled light coverage.
- Bolt-On Installation is easy
- No permanent modifications
- Clean OEM look.
- Anytime light Upgrades possible
- Durable (made from same steel as hitch)
SPECIFICATIONS:
-3X3" 3/16 STEEL TUBE FRAMED CONSTRUCTION TO MATCH THE DIMENSIONS OF THE STOCK HITCH FRAME
-SATIN BLACK POWDER COATED FOR DURABILITY
-3D PRINTED CARBON REINFORCED ENDCAPS SINGLE SIDED
-47 DEGREE DOWN ANGLED MARINE GRADE SIDE LIGHTS TO LIGHT UP THE "GROUND TO TIRE" AREA AROUND THE REAR WHEELS
-LOADED WITH RACE SPORT LIGHTING 7.5" CREE MINI HIGH POWER FLOOD LIGHT
-1 BOLT INSTALLATION - HARDWARE INCLUDED
-EASY TO INSTALL -2 PIN HARNESS CONNECTORS ON EACH LIGHT AND A 25' HARDWIRE HARNESS FOR A NO SPLICE INSTALLATION ( INSTALLATION HARNESS INCLUDED)
-NO EXTERNAL WELDS TO RUST
***URGENT - Does not fit 2017-23 Ford F250-F350 with the AMP rear stepsPlease see our Mini Hitch Bar Product Coming soon made specifically for this vehicle.
ALL HITCH BARS ARE PATENTED
WHY USE OUR HITCH BARS
- 270 degree illumination provides unparalleled light coverage.
- Bolt-On Installation is easy
- No permanent modifications
- Clean OEM look.
- Anytime light Upgrades possible
- Durable (made from same steel as hitch)
SPECIFICATIONS:
-3X3" 3/16 STEEL TUBE FRAMED CONSTRUCTION TO MATCH THE DIMENSIONS OF THE STOCK HITCH FRAME
-SATIN BLACK POWDER COATED FOR DURABILITY
-3D PRINTED CARBON REINFORCED ENDCAPS SINGLE SIDED
-47 DEGREE DOWN ANGLED MARINE GRADE SIDE LIGHTS TO LIGHT UP THE "GROUND TO TIRE" AREA AROUND THE REAR WHEELS
-LOADED WITH RACE SPORT LIGHTING 7.5" CREE MINI HIGH POWER FLOOD LIGHT
-1 BOLT INSTALLATION - HARDWARE INCLUDED
-EASY TO INSTALL -2 PIN HARNESS CONNECTORS ON EACH LIGHT AND A 25' HARDWIRE HARNESS FOR A NO SPLICE INSTALLATION ( INSTALLATION HARNESS INCLUDED)
-NO EXTERNAL WELDS TO RUST
***URGENT - Does not fit 2017-23 Ford F250-F350 with the AMP rear stepsPlease see our Mini Hitch Bar Product Coming soon made specifically for this vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Release Tool 391x (9346)
- STREAMLIGHT Strion Lens Kit (88110)
- KIMBERLY-CLARK PROFESSIONAL A5 Sterile Boot Cover, White, Universal, Edge Vinyl/Clean-Don (31696)
- ILC Replacement for Waldmann 108-870-902 replacement light bulb lamp (108-870-902 WALDMANN)
- RACE SPORT LIGHTING 20-23 Chevy Gmc 2500 3500 Blacked Out Bolt On Hitch Bar Reverse Light Kit, 2PK (GMHB20UP)
- RACE SPORT LIGHTING 2017-2023 Ford F250-F450 Blacked Out Bolt On Hitch Bar Reverse Light Kit, 2PK (FHDHB17UP)
- SPEC-D TUNING SEDAN LED TAIL LIGHTS, 2PK (LT-ACD184SZ-SQ2-RS)
- GROTE LED Tail Lamp, High Mount (53582)
- MAXXIMA Stop/Tail/Turn, Oval, Amber (M63350Y)
- GROTE Economy Oval Stop/Tail/Turn Lamp (53092)
- SPYDER Chevy Silverado 3500 HD Black Dually LED Tail Light (5001771)
- Race Sport Lighting Automotive Headlight, Signal & Tail Light Assemblies