Shop All Tail Lights, Back Up Lights & Accessories
Race Sport Lighting
2017-2023 Ford F250-F450 Blacked Out Bolt On Hitch Bar Reverse Light Kit, 2PK
Mfr # FHDHB17UP
Zoro # G906629746
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 60 watts
- Voltage 10-30VDC
- Color Temperature 5,700K
- Lumens 5,750lm
- Application Vehicle Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport Lighting
- MFR # FHDHB17UP
- Zoro # G906629746
- UPC # 810077231692
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Wattage | 60 watts |
Voltage | 10-30VDC |
Color Temperature | 5,700K |
Lumens | 5,750lm |
Application | Vehicle Specific |
Description
New 2017- CURRENT FORD F-SERIES - 3" Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicleWith all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solutionImagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most senseLook no further, our solution does just that for your HD truck.
ALL HITCH BARS ARE PATENTED
WHY USE OUR HITCH BARS
- 270 degree illumination provides unparalleled light coverage.
- Bolt-On Installation is easy
- No permanent modifications
- Clean OEM look.
- Anytime light Upgrades possible
- Durable (made from same steel as hitch)
SPECIFICATIONS:
-3X3" 3/16 STEEL TUBE FRAMED CONSTRUCTION TO MATCH THE DIMENSIONS OF THE STOCK HITCH FRAME
-SATIN BLACK POWDER COATED FOR DURABILITY
-3D PRINTED CARBON REINFORCED ENDCAPS SINGLE SIDED
-47 DEGREE DOWN ANGLED MARINE GRADE SIDE LIGHTS TO LIGHT UP THE "GROUND TO TIRE" AREA AROUND THE REAR WHEELS
-LOADED WITH RACE SPORT LIGHTING ROADRUNNER BLACKED OUT SERIES HIGH POWER FLOOD LIGHT with Heated Lens to melt Snow and Ice
-1 BOLT INSTALLATION - HARDWARE INCLUDED
-EASY TO INSTALL -2 PIN HARNESS CONNECTORS ON EACH LIGHT AND A 25' HARDWIRE HARNESS FOR A NO SPLICE INSTALLATION ( INSTALLATION HARNESS INCLUDED)
-NO EXTERNAL WELDS TO RUST
***URGENT - Does not fit 2017-23 Ford F250-F350 with the AMP rear stepsPlease see our Mini Hitch Bar Product Coming soon made specifically for this vehicle.
ALL HITCH BARS ARE PATENTED
WHY USE OUR HITCH BARS
- 270 degree illumination provides unparalleled light coverage.
- Bolt-On Installation is easy
- No permanent modifications
- Clean OEM look.
- Anytime light Upgrades possible
- Durable (made from same steel as hitch)
SPECIFICATIONS:
-3X3" 3/16 STEEL TUBE FRAMED CONSTRUCTION TO MATCH THE DIMENSIONS OF THE STOCK HITCH FRAME
-SATIN BLACK POWDER COATED FOR DURABILITY
-3D PRINTED CARBON REINFORCED ENDCAPS SINGLE SIDED
-47 DEGREE DOWN ANGLED MARINE GRADE SIDE LIGHTS TO LIGHT UP THE "GROUND TO TIRE" AREA AROUND THE REAR WHEELS
-LOADED WITH RACE SPORT LIGHTING ROADRUNNER BLACKED OUT SERIES HIGH POWER FLOOD LIGHT with Heated Lens to melt Snow and Ice
-1 BOLT INSTALLATION - HARDWARE INCLUDED
-EASY TO INSTALL -2 PIN HARNESS CONNECTORS ON EACH LIGHT AND A 25' HARDWIRE HARNESS FOR A NO SPLICE INSTALLATION ( INSTALLATION HARNESS INCLUDED)
-NO EXTERNAL WELDS TO RUST
***URGENT - Does not fit 2017-23 Ford F250-F350 with the AMP rear stepsPlease see our Mini Hitch Bar Product Coming soon made specifically for this vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Triple Round Light Box Diamond Tread Aluminum (LB6183ALDT)
- ATTWOOD Attwood SP-1002 Lock'N-Pin 3/4 in. Pin Seat Mount Spring (SP-1002)
- OTC Diagnostic, Scan Tool, 2 pcs. (3209)
- WALKER EXHAUST Exhaust Muffler Assembly, 47824 (47824)
- RACE SPORT LIGHTING 20-23 Chevy Gmc 2500 3500 Blacked Out Bolt On Hitch Bar Reverse Light Kit, 2PK (GMHB20UP)
- RACE SPORT LIGHTING 19-23 Dodge Ram 2500 3500 Chrome Series Bolt On Hitch Bar Reverse Light Kit, 2PK (DHDHB17UPSL)
- GROTE Stop-Turn-Tail Lamp, Red, Round (52782)
- GROTE Two-Stud Replacement Lamp, Left (53722)
- PETERSON MANUFACTURING Stop Turn Tail Light Roadside Incandescent Bulb Rounded Red Lens 81316 x 5116 (V457)
- GROTE Stop/Tail/Turn Lamp, Oval (52562)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- Race Sport Lighting Tail Lights, Back Up Lights & Accessories