No Product Image Available
Race Sport Lighting

2013-Current Dodge Ram 3500 Hitch Bar Reverse 7in LED Flood Lighting Blacked Out Kit


product price: $633.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

2013-Current Dodge Ram 3500 Hitch Bar Reverse Light Kits are the perfect addition to any vehicle. These kits include two bright LED reverse lights that easily attach to your vehicle's hitch bar, providing better visibility and safety when backing up. The lights are water and weather resistant, making them durable and long-lasting. Plus, the sleek and modern design ensures that they will look great on any vehicle. New 2013-CURRENT DODGE RAM 3500 Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicle. With all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solution. Imagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most sense. Improves visibility and safety when backing up -Prevents collisions and accidents -Included hardware and instructions -Sleek and modern design enhances the look of your vehicle -Water and weather resistant for durability and longevity. 270 degree illumination provides unparalleled light coverage. - Bolt-on Installation is easy - No permanent modifications - Clean OEM look. - Anytime light Upgrades possible - Durable made from same steel as hitch SPECIFICATIONS: -3X3 3/16 STEEL TUBE FRAMED CONSTRUCTION TO MATCH THE DIMENSIONS OF THE STOCK HITCH FRAME -SATIN BLACK POWDER COATED FOR DURABILITY -3D PRINTED CARBON REINFORCED ENDCAPS DUAL SIDED -47 DEGREE DOWN ANGLED MARINE GRADE SIDE LIGHTS TO LIGHT UP THE GROUND TO TIRE AREA AROUND THE REAR WHEELS -LOADED WITH RACE SPORT LIGHTING ROADRUNNER BLACKED OUT SERIES HIGH POWER FLOOD LIGHT with Heated Lens to melt Snow and Ice -1 BOLT INSTALLATION -4-PIN HARNESS CONNECTORS ON EACH LIGHT AND A 25' HARDWIRE HARNESS FOR A NO SPLICE INSTALLATION HARNESS INCLUDED W/ Extra Outputs for Optional Strobe Flasher Plate Add On Accessory Sold Separately -NO EXTERNAL WELDS TO RUST Upgrade your 2013-CURRENT DODGE RAM 3500 vehicle with Hitch Bar Reverse Light Kits! Improve visibility and safety on the road. Easy to install, sleek design. Order now!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.