Shop All Tail Lights, Back Up Lights & Accessories
This Product is Discontinued
Race Sport Lighting
19-23 Dodge Ram 2500 3500 Chrome Series Bolt On Hitch Bar Reverse Light Kit, 2PK (Discontinued)
Mfr # DHDHB17UPSL
Zoro # G306629742
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Vehicle Specific
- Wattage 36 watts
- Lumens 3,000lm
- Voltage 9-32VDC
- Color Temperature 5,500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport Lighting
- MFR # DHDHB17UPSL
- Zoro # G306629742
- UPC # 810077231746
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Details
Application | Vehicle Specific |
Wattage | 36 watts |
Lumens | 3,000lm |
Voltage | 9-32VDC |
Color Temperature | 5,500K |
Description
New 2019-CURRENT Dodge Ram 2500/3500 HD Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicleWith all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solutionImagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most senseLook no further, our solution does just that for your HD truck.
ALL HITCH BARS ARE PATENTED
WHY USE OUR HITCH BARS
- 270 degree illumination provides unparalleled light coverage.
- Bolt-On Installation is easy
- No permanent modifications
- Clean OEM look.
- Anytime light Upgrades possible
- Durable (made from same steel as hitch)
SPECIFICATIONS:
-3X3" 3/16 STEEL TUBE FRAMED CONSTRUCTION TO MATCH THE DIMENSIONS OF THE STOCK HITCH FRAME
-SATIN BLACK POWDER COATED FOR DURABILITY
-3D PRINTED CARBON REINFORCED ENDCAPS DUAL SIDED
-47 DEGREE DOWN ANGLED MARINE GRADE SIDE LIGHTS TO LIGHT UP THE "GROUND TO TIRE" AREA AROUND THE REAR WHEELS
-LOADED WITH RACE SPORT LIGHTING 7.5" CREE MINI HIGH POWER FLOOD LIGHT
-1 BOLT INSTALLATION - HARDWARE INCLUDED
-EASY TO INSTALL -2 PIN HARNESS CONNECTORS ON EACH LIGHT AND A 25' HARDWIRE HARNESS FOR A NO SPLICE INSTALLATION ( INSTALLATION HARNESS INCLUDED)
ALL HITCH BARS ARE PATENTED
WHY USE OUR HITCH BARS
- 270 degree illumination provides unparalleled light coverage.
- Bolt-On Installation is easy
- No permanent modifications
- Clean OEM look.
- Anytime light Upgrades possible
- Durable (made from same steel as hitch)
SPECIFICATIONS:
-3X3" 3/16 STEEL TUBE FRAMED CONSTRUCTION TO MATCH THE DIMENSIONS OF THE STOCK HITCH FRAME
-SATIN BLACK POWDER COATED FOR DURABILITY
-3D PRINTED CARBON REINFORCED ENDCAPS DUAL SIDED
-47 DEGREE DOWN ANGLED MARINE GRADE SIDE LIGHTS TO LIGHT UP THE "GROUND TO TIRE" AREA AROUND THE REAR WHEELS
-LOADED WITH RACE SPORT LIGHTING 7.5" CREE MINI HIGH POWER FLOOD LIGHT
-1 BOLT INSTALLATION - HARDWARE INCLUDED
-EASY TO INSTALL -2 PIN HARNESS CONNECTORS ON EACH LIGHT AND A 25' HARDWIRE HARNESS FOR A NO SPLICE INSTALLATION ( INSTALLATION HARNESS INCLUDED)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.