Shop All Headlamps, Headlights & Components
Race Sport
H8 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades
Mfr # 1007529
Zoro # G405629650
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # 1007529
- Zoro # G405629650
- UPC # 810077230817
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The P-Series Projector designed LED kit is the perfect solution for newer vehicles using projector lenses for Low and High beams. Replace the insufficient and unsafe OEM halogen incandescent bulbs and replace with a higher power premium solution that will allow you to see better at night and further down the road or trails. Unlike, all other LED headlight options in the marketplace, the P-Series from Race Sport is designed to give a 100% perfect beam pattern in the projector and down the road or trails. No lines, No glare, No hassle, No disappointment. And our kits come packaged with optional Plug-n-Play canbus decoders for complex canbus enabled vehicles that may require it. You will never need aNother solution for the installation. No Spray, No Shadows, No Diode overheating, No more Projector worries with LED techNology upgrades.
Kit contents = (2) P-Series Bulbs + (2) Canbus decoders
Voltage = DC 9V-32V
Beam Angle: = 360° TRUE
Rated Lumen (lm) = 4,750lm/bulb or 9,500lm/kit (Raw Lumen on meter is 6,774lm/bulb or 13,548lm/kit)
Rated LUX (Lx) = 3,950lx/bulb or 7,900lx/kit (Raw LUX Output @ 1ft is 4,608lx/bulb of 9,216lx/kit)
Projector Compliant = Yes, designed specifically for High Performance in projectors
Kit contents = (2) P-Series Bulbs + (2) Canbus decoders
Voltage = DC 9V-32V
Beam Angle: = 360° TRUE
Rated Lumen (lm) = 4,750lm/bulb or 9,500lm/kit (Raw Lumen on meter is 6,774lm/bulb or 13,548lm/kit)
Rated LUX (Lx) = 3,950lx/bulb or 7,900lx/kit (Raw LUX Output @ 1ft is 4,608lx/bulb of 9,216lx/kit)
Projector Compliant = Yes, designed specifically for High Performance in projectors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Yamaha, 6G1-81941-10-00 Switch / Solenoid (6G1-81941-10-00 SWITCH / SOLENOID)
- DORMAN Disc Brake Hardware Kit, Hw2324 (HW2324)
- DRYCONN Dryconn Waterproof Connector, Black, PK150 (61146)
- ILC Replacement for Military Ms25237-8918 replacement light bulb lamp, 10PK (MS25237-8918 MILITARY)
- RACE SPORT H7 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007527)
- RACE SPORT 9012 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007525)
- DORMAN Heavy Duty Headlight, 888-5404 (888-5404)
- SPEC-D TUNING 14-15 Chevrolet Silverado 1500 Projector Headlights (2LHP-SIV14-C-SQ-RS)
- GROTE HIGH BEAM HEADLAMP (94411-5)
- ORACLE LIGHT Projector Beam, Black Housing, White Halo, 36 Watts, 4800 Lumens, DOT/SAE Certified, Set Of 2 (5839-504)
- TYC PRODUCTS Tyc Capa Certified Headlight Assembly, 20-6493-00-9 (20-6493-00-9)
- Race Sport Automotive Lighting