Shop All Automotive Warning & Marker Lights
Race Sport
H7 Tri-Gold Series 3K, 5K, 6K Headlight System
Mfr # H7AWK
Zoro # G1578890
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # H7AWK
- Zoro # G1578890
- UPC # 817999029260
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
These amazing new TRIO-GOLD series LED headlights are revolutionary to the marketplace and have the unique ability yo switch from 3K to 5K to 6K in the click of a switch. Using your OEM switches and handle levers, you can trigger a switch of Kelvin colors desired for the best performance of sight. Imagine driving down a dark clear road at night and you use the 5K pure white for the best light output to see down the road or trail. Then you come to a low valley and it is extremely foggy and hard to see, you can power on/off and instantly you have 3K gold lighting to cut through the fog and give you optimal visibility. Quick specs include: -2,200-4,000 LUX (8,000 Lumens per set) -56-Watts -Switchback Quick Pulse Technology -3 Kelvin options on Single Beam and 2 Kelvin Options on Dual Beam -Micro-fitment design for versatile installation -3K Fog cutting technology Other Features: · Color temperature: 3000k, 5000k, 6000k · Input: 9-32V · IP67 CSP Chips · Improved heat control with LED driver and built-in turbo high speed silent cooling fan. · Usage average: over 30,000 hours · Operating temperature; -40c to +80c · Material: Mix of high-quality aircraft-grade aluminum for better cooling and plastic. · plug and play on most vehicles · Instant start LEd technology · Low Voltage Protection and High-Precision Constant Current Driver Chip · Built-in IC Circuit (Current Regulator) prevents LED Damage from Voltage Variations & Spikes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- GUNK Foamy Engine Cleaner, 17 oz Aerosol Can, Ready To Use, Solvent Based, Feb1CA (FEB1CA)
- BALDWIN FILTERS Air Filter, 14-7/32 x 19-3/8 in. (RS4579)
- KFI KFI UTV Plow MNT Yamaha Wolverine X2 / X4 (106145)
- RACE SPORT Spare Strobe Bulb For Prof Kit (White) (Each) (STROBEPROF-SB-W)
- RACE SPORT 07-17 Jeep Jk Wrangler Grille (2) 120W Dual Row Blacked Out Led Light (RSJK240G)
- RACE SPORT Nextgen Ll Series 60Mm Heavy Duty Laser Function Flashlight (RSLL60MM)
- RACE SPORT (4) Led Grille Strobe Light Kit (White) (RS-281-4LED-W)
- RACE SPORT Terminator Series T15 Led Replacement Bulbs (White) (Pair) Pr (RSTBT15W)
- RACE SPORT (1) Replacement Halogen Strobe Light Bulb (Amber) (STROBEBULB-AM)
- GROTE Clearance/Marker Lamp, ABS, 2 In, Yellow (78333)
- Race Sport Automotive Warning & Marker Lights