Shop All Headlamps, Headlights & Components
Race Sport
H13 DemonEYE LED Headlight Conversion Kit Dual Function
Mfr # H13CARGBv2
Zoro # G905629723
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # H13CARGBv2
- Zoro # G905629723
- UPC # 817999029086
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The NEW V2 DemonEye LED kit is brighter, longer lasting, and slimmer than our original version 1 kit. The entire kit was made slim and sleek with an ultra thin element circuit board with Philips Zes diode techNology. The same diodes we use on our famous DRIVE, Terminator and GEN4 LED kits that have a reputation to be bright, high performing, and long lasting. The RGB accent diode was also changed and gives off a brighter and crisper accent color when turned on. Enjoy the same dual functionality as the version 1, but experience a longer lasting durability, a brighter diode output, and easier fitment on more vehicles.
Not to mention DemonEye is a trademarked name owned by Race Sport Lighting, so don't be fooled by imitators, and the techNology used is officially license from the patent holder and our licensed rights our transferred to all of our resellers. So when you sell this product, you can sleep comfortably at night kNowing you are getting the best quality product on the market, and it is protected by intellectual property rights from your vendor.
Basic Specification:
Color Temp = 6,500K Crystal White
LUX Output = 2,500 LUX
Control Type = Bluetooth App (Happy Lighting)
Diode Lifespan = 30k-50k hours
Base Material = Extruded Aluminum
Diode Systems = Philips Zes (White) + Philips (RGB)
DemonEye is a trademarked name, and the patent techNology is licensed
Not to mention DemonEye is a trademarked name owned by Race Sport Lighting, so don't be fooled by imitators, and the techNology used is officially license from the patent holder and our licensed rights our transferred to all of our resellers. So when you sell this product, you can sleep comfortably at night kNowing you are getting the best quality product on the market, and it is protected by intellectual property rights from your vendor.
Basic Specification:
Color Temp = 6,500K Crystal White
LUX Output = 2,500 LUX
Control Type = Bluetooth App (Happy Lighting)
Diode Lifespan = 30k-50k hours
Base Material = Extruded Aluminum
Diode Systems = Philips Zes (White) + Philips (RGB)
DemonEye is a trademarked name, and the patent techNology is licensed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES SUV/Pickup Cover, Biodiesel, Compact (10-015-161001-00)
- BUYERS PRODUCTS 6 Inch Oval Stop/Turn/Tail Light With 10 Red LEDs, Clear Lens (5626553)
- VELVAC Return Fuel Flow Splitter, Std (060070)
- WIX FILTERS Fuel Filter #Wix 24006 (24006)
- RACE SPORT H7 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007527)
- RACE SPORT 9012 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007525)
- OVERTIME Halo LED Projector Headlights for 00 to 06 GMC Denali; Chrome - 10 x 19 x 23 in. (OV960625)
- CAL LIGHTING Cal Lighting WC-3FT-AB 3 ft. Wire Cover; Antique Bronze (WC-3FT-AB)
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- KENSUN Kensun UN-K-55W Bulbs-H1-3K HID Xenon 3000K 55W AC Bulbs; Yellow (UN-K-55W Bulbs-H1-3K)
- DORMAN Heavy Duty Headlight, 888-5404 (888-5404)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies