Shop All Headlamps, Headlights & Components
Race Sport
H11 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades
Mfr # 1007526
Zoro # G905629747
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # 1007526
- Zoro # G905629747
- UPC # 810077230800
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The P-Series Projector designed LED kit is the perfect solution for newer vehicles using projector lenses for Low and High beams. Replace the insufficient and unsafe OEM halogen incandescent bulbs and replace with a higher power premium solution that will allow you to see better at night and further down the road or trails. Unlike, all other LED headlight options in the marketplace, the P-Series from Race Sport is designed to give a 100% perfect beam pattern in the projector and down the road or trails. No lines, No glare, No hassle, No disappointment. And our kits come packaged with optional Plug-n-Play canbus decoders for complex canbus enabled vehicles that may require it. You will never need aNother solution for the installation. No Spray, No Shadows, No Diode overheating, No more Projector worries with LED techNology upgrades.
Kit contents = (2) P-Series Bulbs + (2) Canbus decoders
Voltage = DC 9V-32V
Beam Angle: = 360° TRUE
Rated Lumen (lm) = 4,750lm/bulb or 9,500lm/kit (Raw Lumen on meter is 6,774lm/bulb or 13,548lm/kit)
Rated LUX (Lx) = 3,950lx/bulb or 7,900lx/kit (Raw LUX Output @ 1ft is 4,608lx/bulb of 9,216lx/kit)
Projector Compliant = Yes, designed specifically for High Performance in projectors
Kit contents = (2) P-Series Bulbs + (2) Canbus decoders
Voltage = DC 9V-32V
Beam Angle: = 360° TRUE
Rated Lumen (lm) = 4,750lm/bulb or 9,500lm/kit (Raw Lumen on meter is 6,774lm/bulb or 13,548lm/kit)
Rated LUX (Lx) = 3,950lx/bulb or 7,900lx/kit (Raw LUX Output @ 1ft is 4,608lx/bulb of 9,216lx/kit)
Projector Compliant = Yes, designed specifically for High Performance in projectors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME TIRE VALVE CORE 4PK (22042)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- FOUR SEASONS Fitting Heater Fitting, 84729 (84729)
- KEN-TOOL Replacement Handle W/Wedges, 84H-8H (37025)
- RACE SPORT 9012 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007525)
- RACE SPORT H7 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007527)
- TYC PRODUCTS 10-11 Ty Cmry Us Built Se Head Lamp, 20-9087-90 (20-9087-90)
- TIGER LIGHTS LED CAT Challenger Right Headlight For Ag-Chem 1054, 1254, 1254C, 3104; (TL8950R)
- EAGLE EYES RH HEADLAMP ASSY COMPOSITE; 20TH ANNIVERSARY EDITION; W/BLACK BEZEL; MAXIMA 01-0 (DS494-B101R)
- STANDARD IGNITION Headlight Switch, DS-886 (DS-886)
- MOTORMITE Headlamp Adjusting Screws, 42151 (42151)
- Race Sport Automotive Lighting