Shop All Vehicle Bulbs & Lenses
Race Sport
Camo Series 32In 180W/10,700Lm Cree Led Light Bar
Mfr # RS-CAMO-180W
Zoro # G1578428
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 180 W
- Voltage 24V DC
- Features Durable, Water Proof, Durable Camouflage Coating; Combination Spot/Flood Light Patterns
- Average Bulb Life 5.7 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # RS-CAMO-180W
- Zoro # G1578428
- UPC # 811712027304
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Size | 32 in |
Details
Light Technology | LED |
Watts | 180 W |
Voltage | 24V DC |
Features | Durable, Water Proof, Durable Camouflage Coating; Combination Spot/Flood Light Patterns |
Average Bulb Life | 5.7 yr |
Vehicle Fit | Racing Vehicles, Off-Road Machines, Mining Equipment, Emergency Vehicles, Semi Trucks For Reversing, Fishing Boats, Swamp Boats, Public Use Vehicles |
Light Placement - Vehicle Lighting | Car Exterior |
Item | LED Light Bar |
Rating | IP67 |
Shape | Bar |
Lamp Life | 50,000 hr |
Light Output | 11500 lumens |
Color Temperature | 6500K |
Bulb Operating Temp. Range | -40 to 80°C |
Series | CAMO |
Description
An expansion on our street series line, these camouflage style LED light bars use their camo coating to easily blend in with nature. Perfect for hunting trips or for off road vehicles.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wire Cup Holder (80062)
- DORMAN Exterior Door Handle Front Right And Rear Left And Right (90735)
- RKI 90" STEEL UPPER SIDE BOX (2DOOR) WHT (US90C)
- 3M 3M 06039 Finesse-It Marine Paste Compound - Gallon (7100066061)
- RACE SPORT Rgb Multi-Color Led Controller W/ 20-Key Rf Remote (RS-CONRF20B(H)3CHLV)
- RACE SPORT Colorsmart 5Ft Rgb Led Lighted Whip W/ Chasing & Bluetooth Control (RS8195FTBT)
- RACE SPORT 10Mm Flush Mount Led Indicator Light W/ Wiring (Rgb Multi-Color) Pr (RS10MMRGB-W)
- RACE SPORT 110V In/12V Out 30 Amp Power Supply (RS-30A-SUPPLY)
- RACE SPORT 9W 110V E27 Led Light Bulb W/ Remote (Rgb Multi-Color) (RS-RGB-110V-E27(9W))
- RACE SPORT 1” Exterior Water Tight Courtesy Accent Light (White) (RS194W1010)
- ILC Replacement for Hosobuchi 6V 18W 3A Ba15d replacement light bulb lamp (6V 18W 3A BA15D HOSOBUCHI)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies