Shop All Vehicle Bulbs & Lenses
Race Sport
9Ft (3M) Flexible Neon Interior Strip Lighting (Red)
Mfr # FNSL3MR
Zoro # G1608668
product price: $20.99
/ea
$20.99
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
- Brand Race Sport
- MFR # FNSL3MR
- Zoro # G1608668
- UPC # 814843029476
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Race Sport Lighting inspires you to be more creative, more unique, and ultimately allows you to customize your vehicle just the way you want it. These flexible neon kits utilize a thin E.L. wire. Electroluminescent wire emits a spectacular 360° uniform light throughout its entire wire length. This wire can be easily bent, curved, or cut allowing you to place unique illumination in every crevice of your vehicle. E.L. wire is non-toxic, cold to the touch, durable, and resistant to water and dust. Available in 1M (3ft) and 3M (9ft) lengths, in eight different vibrant colors, these kits are sure to satisfy your thirst for creativity.
Documents & Resources
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
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch & GH-031 Dual-Ball (GH-414)
- BEP MARINE Digital Voltage Sensing Relay DVSR - 12/24V (710-140A)
- MAHLE Exhaust Manifold Gasket Set, MS12271 (MS12271)
- QUICKCABLE Copper Lug, 6 Gauge, 3/8", PK10 (5951-010F)
- RACE SPORT 5202 6K Single Beam Hid Replacement Bulbs Pr (5202-6K-SB-RB)
- RACE SPORT Stealth Series 8In 30W/3,000Lm Single Row Led Light Bar (RS-HD-SR06)
- RACE SPORT 2In 3-Hole Powder Coated Steel Truck Light Box W/ Knockouts (RS-400)
- RACE SPORT H4 Drive Series Driverless Plug-&-Play Led Headlight Conversion Kit (H4LEDDS)
- RACE SPORT 5202 12K Single Beam Hid Replacement Bulbs Pr (5202-12K-SB-RB)
- RACE SPORT 1.73In (44Mm) Universal Black Light Bar Clamp W/ Stainless Steel (RSBKU10)
- LUMAPRO Miniature Lamp, 50, 1.7W, G3 1/2, 7.5V, PK10 (50-10PK)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies