Shop All Vehicle Bulbs & Lenses
Race Sport
9Ft 20-Module 5050 Led Pod Strip Light Kit (White)
Mfr # RS-POD5050-9FT-W
Zoro # G1587150
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Application Windows, Vehicles, Store
- Features Water Proof, Longer Lasting Quality and Colors; Completely Waterproof Design; 2-Wire Power and Ground Setup
- Mounting Adhesive Tape or Screws
- Green Environmental Attribute Environmentally Friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS-POD5050-9FT-W
- Zoro # G1587150
- UPC # 811712026376
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Light Technology | LED |
Application | Windows, Vehicles, Store |
Features | Water Proof, Longer Lasting Quality and Colors; Completely Waterproof Design; 2-Wire Power and Ground Setup |
Mounting | Adhesive Tape or Screws |
Green Environmental Attribute | Environmentally Friendly |
Shape | Strip |
Item | Strip Light Kit |
Number of LEDs | 3 per Pod |
Light Placement - Vehicle Lighting | Car Exterior |
Light Color | White |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALMAR Max Charge MC618 Multi-Stage Regulator w/o Harness - 12V (MC-618)
- GROTE Primary Wire, 16 Gauge, Orange, 100ft.Spool (87-8012)
- QUICKCABLE Rescue Battery Power Packs (604051-001)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 150 - 35 Lb Plastic Pail (14468LB)
- RACE SPORT 9" Offroad Hid Rally Light (RS-9-HID-35W)
- RACE SPORT Hd Series 4.3In 35W/5,000Lm Round Cree Led Spot Light (Each) (RS-4CREE-35W)
- RACE SPORT 21.5In Eco-Light Series 120W Wraparound Led Light Bar W/ 3D Reflector (RS120-WA)
- RACE SPORT 8Mm Flush Mount Led Indicator Light W/ Wiring (Green) (RS8MMG-W)
- RACE SPORT 9007 Gen2 Led Headlight Conversion Kit (9007-LED-G2-KIT)
- RACE SPORT Magnet Mount Led Utility Light (RS-1P-LEDHITCH)
- LUMAPRO Miniature Lamp, 161, 2.7W, T3 1/4, 14V, PK10 (161-10PK)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies