Shop All Fog Lamps & Fog Lights
Race Sport
9007 Tri-Gold Series 3K, 5K, 6K Headlight System
Mfr # 9007AWK
Zoro # G1578629
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # 9007AWK
- Zoro # G1578629
- UPC # 817999029314
- Country of Origin China
- Category Fog Lamps & Fog Lights
Description
These amazing new TRIO-GOLD series LED headlights are revolutionary to the marketplace and have the unique ability yo switch from 3K to 5K to 6K in the click of a switch. Using your OEM switches and handle levers, you can trigger a switch of Kelvin colors desired for the best performance of sight. Imagine driving down a dark clear road at night and you use the 5K pure white for the best light output to see down the road or trail. Then you come to a low valley and it is extremely foggy and hard to see, you can power on/off and instantly you have 3K gold lighting to cut through the fog and give you optimal visibility. Quick specs include: -2,200-4,000 LUX (8,000 Lumens per set) -56-Watts -Switchback Quick Pulse Technology -3 Kelvin options on Single Beam and 2 Kelvin Options on Dual Beam -Micro-fitment design for versatile installation -3K Fog cutting technology Other Features: · Color temperature: 3000k, 5000k, 6000k · Input: 9-32V · IP67 CSP Chips · Improved heat control with LED driver and built-in turbo high speed silent cooling fan. · Usage average: over 30,000 hours · Operating temperature; -40c to +80c · Material: Mix of high-quality aircraft-grade aluminum for better cooling and plastic. · plug and play on most vehicles · Instant start LEd technology · Low Voltage Protection and High-Precision Constant Current Driver Chip · Built-in IC Circuit (Current Regulator) prevents LED Damage from Voltage Variations & Spikes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Lube Filter, 51355 (51355)
- GROTE Butt Connector, Uninsulate, 16-14 Ga, PK100 (83-3111)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 9-9/32 In (PT8470)
- PETERSON MANUFACTURING Incandescent Rectangular 391 Length x 120 Width x 084 Height Amber Lens (V154A)
- RACE SPORT Street Series 18W 6-Led Bottom Mount Led Spot Lights (Pair) Pr (RS6L18WPR)
- RACE SPORT H11 Tri-Gold Series 3K, 5K, 6K Headlight System (H11AWK)
- RACE SPORT Canbus All Solution Decoder For H11, H8, H9, 880, 881, H16(Jp) (Pair) (RSCAS003)
- RACE SPORT Hi-Focus 5.3In 35W/3,900Lm Flood Beam Led Spot Light (RSWLPH35W)
- RACE SPORT Ford F150 4X12W Cree Square Cube Light Kit W/ L17 Ford F150 Fog Lamp (RSL17-12w)
- RACE SPORT 9006 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-9006-LED-LAMP-PR)
- SPEC-D TUNING Honda Cr-V Fog Lights With Clear Lens 17 (LF-CRV17COEM-HZ)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies