Shop All Vehicle Bulbs & Lenses
Race Sport
9007-2 Bi-Xenon Ac Regular Ballast Kit
Mfr # 9007-2-10K-SB
Zoro # G1593609
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 25
- Features 2-3 Times Further Vision That Standard Halogen Bulbs
- Lamp Life 30,000 hr
- Color Temperature 5000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # 9007-2-10K-SB
- Zoro # G1593609
- UPC # 817363014809
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Light Technology | LED |
Watts | 25 |
Features | 2-3 Times Further Vision That Standard Halogen Bulbs |
Lamp Life | 30,000 hr |
Color Temperature | 5000K |
Lumens | 1800 |
Item | LED Headlight Conversion Kit |
Description
Affordable AC Technology Kits • High quality igniter system • 35W ballast power • Weatherproof design • Kit includes: -(2) 35W Ballasts -(2) 35W HID Bulbs -Hardware -Instruction Card • Bi-xenon kits include high/low control pack harness
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Momentary Push-on Button Switch, Black (20303)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8420)
- BUYERS PRODUCTS 35 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701280)
- RACE SPORT H1 8,000K Canbus Headlight Conversion Kit (H1-8K-G2-CANBUS)
- RACE SPORT 12V Led Toggle Switch (Blue) (RS-12V-BLUE)
- RACE SPORT Oem Factory D1S/C/R Hid Kit (10K) (OEM-D1-10K-KIT)
- RACE SPORT H7 12,000K Vision Extreme Headlight Kit (H7-12K-VE)
- RACE SPORT Street Series 50In 300W/20,000Lm Led Light Bar W/ Harness (RS-LED-300W)
- RACE SPORT 2In 3-Hole Powder Coated Steel Truck Light Box W/ Knockouts (RS-400)
- PEAK PEAK ULT LED H11 2PK (H11ULED-2PK)
- Race Sport Vehicle Bulbs & Lenses