Shop All Vehicle Bulbs & Lenses
Race Sport
9005 Drive Series Driverless Plug-&-Play Led Headlight Conversion Kit
Mfr # 9005LEDDS
Zoro # G1591490
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # 9005LEDDS
- Zoro # G1591490
- UPC # 814843029612
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Race Sport Lighting’s Drive Series LED headlight kit pounds the competition with over 2,600 LUX of light output per bulb and a sub 3 Amp current draw. The Drive Series goes the extra mile with more LED’s for better headlamp projection and an overall better beam pattern with a brighter more controlled light output. This kit also offers a wide input voltage range for a variety of vehicles and aluminum thermal core to maintain cooler operating temperatures. The Drive Series is also more compact for a better fit in most applications and includes a canbus decoder for use on todays most complicated vehicles. Kit Features: Kit Specifications: • 2,600 Peak LUX Per Bulb. • 6,000 Kelvin • 140° beam angle • 33W operating power • Voltage range: 9V-32V • 2.7A Current draw • CE, ROHS Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING 10007 Professional Boat Hull Cleaner - 32 oz. (10007)
- MILTON INDUSTRIES Digital Inflator Gauge with Straight Foot Head Chuck (S-577D)
- LUMAPRO Miniature Lamp, 881, 27W, T3 1/4, 12.8V (881)
- EXTREME MAX Extreme Max 5800.9005 Jack for PRO Snowmobile Lift (5800.9005)
- RACE SPORT 6Ft 5050 Led Lighted Whip (Rgb Multi-Color) (RSQG6FTRGB)
- RACE SPORT 9007-2 Bi-Xenon Ac Regular Ballast Kit (9007-2-10K-SB)
- RACE SPORT Translucent 3X3In Protective Spotlight Cover (Amber) (RS-3X3C-A)
- RACE SPORT 12V 2-Output Wire Harness W/ Switch For Cubes, Spots, & Other (RS2OHC)
- RACE SPORT 19Mm Flush Mount Pre-Wired Led 2-Position On/Off Switch (Blue) (Each) (RS-B19MM-LEDB)
- RACE SPORT H7 6K Single Beam Hid Replacement Bulbs Pr (H7-6K-SB-RB)
- ILC Replacement for Lumapro 2ekv1 replacement light bulb lamp, 10PK (2EKV1 LUMAPRO)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies