Shop All Headlamps, Headlights & Components
Race Sport
9 Inch Jeep JL Gladiator Adjustable Angle Beam 108-Watt headlight RGB PR
Mfr # RS9JLAAH-RGB
Zoro # G405629681
product price: $807.99
/pr
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS9JLAAH-RGB
- Zoro # G405629681
- UPC # 810077230251
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The Race Sport Lighting 9" X-HALO Series JEEP JL/Gladiator headlight kit is the perfect premium product to amp up your headlight output and add an amazing flare to any newer JEEP with the 9" headlight bucket. Not only to you got the on and off-road performance you need, but this model gives you the RGB multicolor light show you deserve to be packaged in your headlight system!
Power:100W
High beam:100W 6500LM
Low beam:30W 3000LM
DRL: 22W
9inch fits JEEP Wrangler JL directly.
With rebreather: better waterproof, dispelling fog inside.
EMC inside: No Electromagnetic Interference.
sharp cut-off line with superior light output.
Well built, great light pattern. with up/down adjustment screw.
EASY INSTALLATION - No bracket needed, Just Plug & Play.
Power:100W
High beam:100W 6500LM
Low beam:30W 3000LM
DRL: 22W
9inch fits JEEP Wrangler JL directly.
With rebreather: better waterproof, dispelling fog inside.
EMC inside: No Electromagnetic Interference.
sharp cut-off line with superior light output.
Well built, great light pattern. with up/down adjustment screw.
EASY INSTALLATION - No bracket needed, Just Plug & Play.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH 32K Pintle Lock 2.5 Shank (GH-0162)
- BENDIX Valve - Air Brake, 801380 (801380)
- DOCK EDGE Dolphin Hard-shell Life Ring Buoy (DE55243F)
- BALDWIN FILTERS In-Line Fuel Filter with Drain (BF9881)
- RACE SPORT 9012 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007525)
- RACE SPORT H7 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007527)
- TYC 20-6993-00 Regular (20-6993-00)
- SPEC-D TUNING 2500 3500 OE HALOGEN HEADLIGHTS WITH CHROME HOUSING SMOKED LENS, 2PK (2LH-RAM1925G-RS)
- GE BALLAST Ge Ballast 64818 2 Pack 14 15 & 20 Watt Fluorescent Starters (64818)
- KENSUN Kensun UN-K-55W Kit-H11-10K HID Xenon 10000K 55W AC Kit; Light Blue (UN-K-55W Kit-H11-10K)
- OVERTIME Halo LED Projector Headlight for 94 to 97 Honda Accord, Chrome - 10 x 21 x 26 in. (OV2654160)
- Race Sport Automotive Lighting