Shop All Headlamps, Headlights & Components
Race Sport
9 Inch 18-Pres Jeep Wrangler JL Adjustable Angle Beam 108-Watt headlight PR
Mfr # RS9JLAAH-RH
Zoro # G805629670
product price: $707.99
/pr
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS9JLAAH-RH
- Zoro # G805629670
- UPC # 810077230381
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The Race Sport Lighting 9" X-HALO Series JEEP JL/Gladiator headlight kit is the perfect premium product to amp up your headlight output and add an amazing flare to any newer JEEP with the 9" headlight bucket. Not only to you got the on and off-road performance you need, but the X-HALO gives you that DRL light that catches everyone's eye!
Power:100W
High beam:100W 6500LM
Low beam:30W 3000LM
DRL: 22W
9inch fits JEEP Wrangler JL directly.
With rebreather: better waterproof, dispelling fog inside.
EMC inside: No Electromagnetic Interference.
sharp cut-off line with superior light output.
Well built, great light pattern. with up/down adjustment screw.
EASY INSTALLATION - No bracket needed, Just Plug & Play.
Power:100W
High beam:100W 6500LM
Low beam:30W 3000LM
DRL: 22W
9inch fits JEEP Wrangler JL directly.
With rebreather: better waterproof, dispelling fog inside.
EMC inside: No Electromagnetic Interference.
sharp cut-off line with superior light output.
Well built, great light pattern. with up/down adjustment screw.
EASY INSTALLATION - No bracket needed, Just Plug & Play.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME High Performance Valves - 1 - TR416 (20128)
- UNIVERSAL AIR COND Frd F150 250 93-88 Hose Assembly, Ha9284C (HA9284C)
- BIOBOR Diesel Fuel Biocide, 1 gal. (BBJUG01US)
- ORALITE American Flag Decal, Reflect, 14x7.75 (18377)
- RACE SPORT 9012 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007525)
- RACE SPORT H7 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007527)
- STRIKE3 111563 Black Sequential U-Bar Projector LED Headlights (ST3567998)
- TYC Headlight Assembly 2005-2011 Toyota Tacoma 2.7L 4.0L, 20-6578-00-9 (20-6578-00-9)
- TYC Headlight Assembly 1987-1990 Chevrolet Caprice V6 V8, 20-1665-00 (20-1665-00)
- AFTERMARKET 12 Volt Headlight (377866R91)
- TYC Headlight Assembly, 20-1935-00-9 (20-1935-00-9)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies