Race Sport

880 TRIO-GOLD Series 3K 5K and 6K Switchback LED conversion


product price: $59.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These amazing new TRIO-GOLD series LED headlights are revolutionary to the marketplace and have the unique ability to switch from 3K to 5K to 6K in the click of a switch. Using your OEM switches and handle levers, you can trigger a switch of Kelvin colors desired for the best performance of sight. Imagine driving down a dark clear road at night and you use the 5K pure white for the best light output to see down the road or trail. Then you come to a low valley and it is extremely foggy and hard to see, you can power on/off and instantly you have 3K gold lighting to cut through the fog and give you optimal visibility.
Quick specs include:
-2,200-4,000 LUX (8,000 Lumens per set)
-56-Watts
-Switchback Quick Pulse TechNology
-3 Kelvin options on Single Beam and 2 Kelvin Options on Dual Beam
-Micro-fitment design for versatile installation
-3K Fog cutting techNology
Other Features:
· Color temperature: 3000k, 5000k, 6000k
· Input: 9-32V
· IP67 CSP Chips
· Improved heat control with LED driver and built-in turbo high speed silent cooling fan.
· United Statesge average: over 30,000 hours
· Operating temperature; -40c to +80c
· Material: Mix of high-quality aircraft-grade aluminum for better cooling and plastic.
· plug and play on most vehicles
· Instant start LEd techNology
· Low Voltage Protection and High-Precision Constant Current Driver Chip
· Built-in IC Circuit (Current Regulator) prevents LED Damage from Voltage Variations & Spikes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.