Shop All Marine & Boat Lighting
Race Sport
60In Triple Row Led Tailgate Bar (5-Function/3-Color W/ Sequential
Mfr # RS120060
Zoro # G1909403
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS120060
- Zoro # G1909403
- UPC # 817999025118
- Country of Origin China
- Category Marine & Boat Lighting
Description
In a market full cheap tailgate bars that don't last but a few months, RSL has released an extremely Heavy Duty and durable tailgate light bar that has some amazing features that you will provide maximum safety in your rear, and give an extremely stylish look. This Triple row series light bar has a row of red diodes, amber diodes, and white diodes. The Red diodes are controlled for running and brake. The white diodes function on reverse, and the Amber does a sequential running left and right turn signal. Giving you 3-colors, and 5-functions in an IP68 completely water and dust proof bar. If you are looking for a tailgate light bar that will last in rough environments, and give you maximum functions, look no further.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Post Guide-On, 22 in., Pontoon, w/U-Bolt Mtg Brackets, Boxed (27670)
- DB ELECTRICAL Starter For Ford Dd; 12-Volt; Cw; 9-Tooth C2Af-11001-A For 1962-64 Ford (410-14090)
- BRUSH RESEARCH MANUFACTURING JC-3 Copper/Injector Cleaning Brush, 1.500" Major Diameter, CS, 10" OAL, Cut For Power (JC3)
- DORMAN Electrical Connector Pigtail, 645-541 (645-541)
- SEACHOICE 5W Waterproof LED Spotlight, Yellow/Black (8091)
- SEACHOICE White LED Interior Courtesy Light With Both Chrome and White Bezels (3101)
- PERKO Led Side Lights 24V Red / Green W/ Chrome Housing (0602DP2CHR)
- ILC Replacement for Norman Lamps Nli-8838x replacement light bulb lamp (NLI-8838X NORMAN LAMPS)
- SEA DOG Light-Strip Red Led 6", #401468-1 (401468-1)
- LUMITEC SeaBlaze Mini-Underwater Light-Pair-Brushed Finish-Blue Non-Dimming (101246)
- ATTWOOD MARINE Oval 2-Pin Base f/Angled Pole - Black (91022-7)
- Race Sport Marine & Boat Lighting