Shop All Tail Lights, Back Up Lights & Accessories
Race Sport
60In Flexible Led Tailgate Bar (5-Function/3-Color)
Mfr # RS-60-LEDBAR-F
Zoro # G1599242
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Material Polymer
- Features Flexible; Truck Tailgate LED Light Bars 5 Function: Brake, Marker, Reverse, left Signal, right signal; Race Sports 5 Function Tailgate Bar adds an aura of style, quality and safety. The LED Bar acts as running lights, brighten as additional brake light and flash when turn signals are activated.; -Flexible ; -Available in 60" and 49"; - State of the art components; - One piece polymer construction; - 36" cable with flat connector; - Easy installation; - 12 volt
- Voltage 12V DC
- Bulb Shape Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS-60-LEDBAR-F
- Zoro # G1599242
- UPC # 811712027724
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 60 in |
Details
Material | Polymer |
Features | Flexible; Truck Tailgate LED Light Bars 5 Function: Brake, Marker, Reverse, left Signal, right signal; Race Sports 5 Function Tailgate Bar adds an aura of style, quality and safety. The LED Bar acts as running lights, brighten as additional brake light and flash when turn signals are activated.; -Flexible ; -Available in 60" and 49"; - State of the art components; - One piece polymer construction; - 36" cable with flat connector; - Easy installation; - 12 volt |
Voltage | 12V DC |
Bulb Shape | Bar |
Lighting Technology | LED |
Item | LED Tailgate Bar |
Placement | Truck Exterior |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK HI-LIFT OFF ROAD BASE 12"X12" (ORB)
- ATTWOOD MARINE 4" LED Utility Courtesy Light - 12V (6355W7)
- BUYERS PRODUCTS Ribbed Black Polyethylene Fender-Fits Up to 24.5 Inch Dual Rear Wheels (8590245)
- OEMTOOLS C-Frame Socket Press Set (24537)
- RACE SPORT 4In Round Amber Led Truck Light (W/ Grommet) (Each) (RS-4-GA)
- RACE SPORT 48In Standard Led Tailgate Bar (4-Function/2-Color) (RS-48-LEDBAR-S)
- RACE SPORT 6X2.5In Amber Led Truck Light (W/ Grommet) (Pair) (RS-O6.5-GA)
- RACE SPORT 09-14 Ford F150 Led Taillight Bezel W/ Brake/Running Lights (Black) Pr (RS-B0913FORD1-TLB)
- RACE SPORT 2.5X1In Amber Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HA)
- RACE SPORT 2In Round Red Led Truck Light (W/ Grommet) (Each) (RS-2-GR)
- OPTRONICS 10-Led 6in. Yellow Flange Mount E-Rated Mid-Ship Turn Signal And Intermediate Marker Light With (STL75AMFB)
- Race Sport Tail Lights, Back Up Lights & Accessories