Shop All Automotive Back Up Alarms
Race Sport
6-Pod Led Rock Light Kit (Yellow)
Mfr # RSLD6KITY
Zoro # G1909178
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RSLD6KITY
- Zoro # G1909178
- UPC # 814843027328
- Country of Origin China
- Category Automotive Back Up Alarms
Description
Rough terrain, dirt and even water are no match for Race Sport Lighting’s glow pod lights. These tough little LED undercarriage lights are great for off-roading at night in your truck, Jeep, or power sports vehicle! It adds a fun touch of illumination to any tailgate party and functions well as a truck bed light, interior or exterior boat light, and dock light. The super glow pod light contains 3 Cree LEDs that have an amazing output and emit a wide 150° beam angle. Each pod is self-contained in a waterproof aluminum housing with polycarbonate lens and has an epoxy resin potting to protect internal components. The rubber gasket (for flat or round surface mounting) reduces shock and heat exposure while helping to guide wire. The energy-efficient LED light is designed to last 50,000 hours and operates within a wide 9-32V DC range. Red, white, yellow, blue, and green LED glow pods install easily with included power wire and hardware. Features and Benefits:
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, LED, L 2-1/2 In, W 3/4 In, Red (G1042)
- EAGLE 1 23 oz. Liquid Wheel and Tire Cleaner (E1TAZ23)
- WAI GLOBAL STRBO PLGR (18951N)
- SKF Wheel Seal - Front, 28758 (28758)
- RACE SPORT (2) Lopro 60In Sequential Running Board Switchback Led Strips (RSSBKIT60)
- RACE SPORT 10Mm Single Color Connector W/ Wire (One Sided) (1S-10MM15CM-RGB)
- RACE SPORT Flush Mount 3X5In 2-Function Led Cube Style Rear Light (White/Red) (RSE12KR)
- RACE SPORT 31.5In Eco-Light Series 180W Wraparound Led Light Bar W/ 3D Reflector (RS180-WA)
- RACE SPORT 3157 18-Chip 5050 Led Replacement Bulbs (Red) (Pair) Pr (RS-3157-R-5050)
- RACE SPORT (2) Ultra Series 48In Led Custom Accent Bar (White) Pr (RSUBGC-LED)
- ROADPRO Light, w/2-Prong Grote, 6x2, Housing Material: Plastic (RP-46872)
- Race Sport Automotive Electrical