Shop All Fog Lamps & Fog Lights
Race Sport
5.75In 50W Harley Davidson Fog Light
Mfr # RSJ5SLT
Zoro # G1599653
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RSJ5SLT
- Zoro # G1599653
- UPC # 814843025072
- Country of Origin China
- Category Fog Lamps & Fog Lights
Description
Are your 4000, 4040, 5506, or H5006 sealed beam headlights feeling a little dim? Race Sport Lighting ignites the road with our new 5.75” LED headlight. Unlike our PN# RSWL78SLT, this piece has an integrated halo which can be used for a Day time running light or just purely aesthetics! Intended primarily for Harley-Davidson’s this LED packs a punch with a considerably stronger stream of light. With its assortment of LEDs, the new lamp looks much more modern as well. More importantly, you will no longer need to be leery of taking your vintage vehicle out at night. These Headlights also pair perfectly with our LED Fog Lights (PN# RSJ14SLT).
Item Specs
• Material Type: Aluminum Die-cast Housing
• Item Diameter:5.75 inch
• Wattage: High beam:40W / Low beam:20W
• Voltage: 9-24VDC
• Waterproof Rate: IP67
• Lumen: High@3200LM/Low@2300LM
• Color Temperature: 6500K
Fitment:
Vehicles that use 4000 sealed beam headlights
Vehicles that use 4040 sealed beam headlights
Vehicles that use 5506 sealed beam headlights
Vehicles that use H5006 sealed beam headlights
2006 Street Bob EFI FXDBI
1995-2005 Dyna Super Glide FXD
2007-2009 Dyna Super Glide FXD
2007-2016 Dyna Street Bob FXDB
2005-2009 Dyna Super Glide Custom FXDC
1992 Dyna Glide Custom FXDC
2005-2006 Dyna Super Glide Custom EFI FXDCI
2004-2005 Dyna Super Glide EFI FXDI
1993-2005 Dyna Low Rider FXDL
2007-2009 Dyna Low Rider FXDL
2004-2006 Dyna Low Rider EFI FXDLI
2006 35th Anniversary Super Glide FXDI35
2007-2008 Custom Vehicle Operations Dyna FXDSE2
2002 Custom Vehicle Operations FXDWG3 FXDWG3
2001 Custom Vehicle Operations FXDWG2 FXDWG2
1999-2000 Dyna Super Glide Convertible FXDS CONV
2007-2008 Dyna Wide Glide FXDWG
2004-2006 Dyna Wide Glide EFI FXDWGI
1999-2005 Dyna Super Glide Sport FXDX
2001-2003 Dyna Super Glide T Sport FXDXT
1994-1997 Dyna Convertible FXDS CONV
1992 Dyna Daytona FXDB
2010-2014 Super Glide Custom FXDC
2010 Super Glide FXD
2014-2016 Low Rider FXDL
2010-2016 Wide Glide FXDWG
2005-2016 Heritage Softail Classic FLSTC
1997-1999 Heritage Springer FLSTS
1988-1999 Springer Softail FXSTS
2010-2011 Cross Bones FLSTSB
2010-2011 Rocker C FXCWC
2011-2013 Blackline FXS
2013-2016 Breakout FXSB
2013-2014 CVO Breakout FXSBSE
2010 CVO Softail Convertible FLSTSE
2011 1200 Custom XL1200C
2007-2010 Softail Custom FXSTC
2007-2009 Softail Cross Bones FLSTSB
2007-2009 Softail Rocker FXCW
2007-2009 Softail Rocker C FXCWC
2000-2009 Night Train FXSTB
2000-2006 Softail Standard FXST
2000-2006 Softail Deuce FXSTD
Item Specs
• Material Type: Aluminum Die-cast Housing
• Item Diameter:5.75 inch
• Wattage: High beam:40W / Low beam:20W
• Voltage: 9-24VDC
• Waterproof Rate: IP67
• Lumen: High@3200LM/Low@2300LM
• Color Temperature: 6500K
Fitment:
Vehicles that use 4000 sealed beam headlights
Vehicles that use 4040 sealed beam headlights
Vehicles that use 5506 sealed beam headlights
Vehicles that use H5006 sealed beam headlights
2006 Street Bob EFI FXDBI
1995-2005 Dyna Super Glide FXD
2007-2009 Dyna Super Glide FXD
2007-2016 Dyna Street Bob FXDB
2005-2009 Dyna Super Glide Custom FXDC
1992 Dyna Glide Custom FXDC
2005-2006 Dyna Super Glide Custom EFI FXDCI
2004-2005 Dyna Super Glide EFI FXDI
1993-2005 Dyna Low Rider FXDL
2007-2009 Dyna Low Rider FXDL
2004-2006 Dyna Low Rider EFI FXDLI
2006 35th Anniversary Super Glide FXDI35
2007-2008 Custom Vehicle Operations Dyna FXDSE2
2002 Custom Vehicle Operations FXDWG3 FXDWG3
2001 Custom Vehicle Operations FXDWG2 FXDWG2
1999-2000 Dyna Super Glide Convertible FXDS CONV
2007-2008 Dyna Wide Glide FXDWG
2004-2006 Dyna Wide Glide EFI FXDWGI
1999-2005 Dyna Super Glide Sport FXDX
2001-2003 Dyna Super Glide T Sport FXDXT
1994-1997 Dyna Convertible FXDS CONV
1992 Dyna Daytona FXDB
2010-2014 Super Glide Custom FXDC
2010 Super Glide FXD
2014-2016 Low Rider FXDL
2010-2016 Wide Glide FXDWG
2005-2016 Heritage Softail Classic FLSTC
1997-1999 Heritage Springer FLSTS
1988-1999 Springer Softail FXSTS
2010-2011 Cross Bones FLSTSB
2010-2011 Rocker C FXCWC
2011-2013 Blackline FXS
2013-2016 Breakout FXSB
2013-2014 CVO Breakout FXSBSE
2010 CVO Softail Convertible FLSTSE
2011 1200 Custom XL1200C
2007-2010 Softail Custom FXSTC
2007-2009 Softail Cross Bones FLSTSB
2007-2009 Softail Rocker FXCW
2007-2009 Softail Rocker C FXCWC
2000-2009 Night Train FXSTB
2000-2006 Softail Standard FXST
2000-2006 Softail Deuce FXSTD
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tubeless Truck Tire Valve, TR 510, PK5 (492)
- SEACHOICE Seachoice 71158 Premium Varnished Oar With Comfort Grip, 8' (71158)
- QUICKCABLE Battery Harness, 17-1/2In, 2/0ga, Black (7630-525-001N)
- MANN FILTER Smart 05-08 Fortwo Can Smt 000-4591V001 Air Filter, C1041 (C1041)
- RACE SPORT 9006 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-9006-LED-LAMP-PR)
- RACE SPORT Universal Round 3.5In Fog Projector Kit W/ Blue Halo Ring Pr (RS-3.5B-FOG)
- RACE SPORT Flush Mount 3X5In 2-Function Led Cube Style Forward Light (RSE12KA)
- RACE SPORT Vision Plasma Led Daytime Running Lights (Amber) Pr (RS-DRL-VISION-Y)
- RACE SPORT H11 Tri-Gold Series 3K, 5K, 6K Headlight System (H11AWK)
- RACE SPORT Hi-Focus 5.3In 35W/3,900Lm Flood Beam Led Spot Light (RSWLPH35W)
- WINJET Fog Light - Clear Wiring Kit Included (CFWJ-0449-C)
- Race Sport Fog Lamps & Fog Lights