Shop All Tail Lights, Back Up Lights & Accessories
Race Sport
48In Standard Led Tailgate Bar (4-Function/2-Color)
Mfr # RS-48-LEDBAR-S
Zoro # G1595532
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Features One Piece Polymer Construction; 36" Cable With Flat Connector
- Color Black
- Voltage 12V DC
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS-48-LEDBAR-S
- Zoro # G1595532
- UPC # 817363015295
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 48 in |
Details
Features | One Piece Polymer Construction; 36" Cable With Flat Connector |
Color | Black |
Voltage | 12V DC |
Material | Polymer |
Bulb Shape | Bar |
Lighting Technology | LED |
Light Color | Red |
Item | LED Tailgate Bar |
Rating | IP66 |
Placement | Truck Exterior |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Bora 748 12V 3-Speed 6" Marine Fan - White (748CAWBX)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7906-D)
- DORMAN Disc Brake Caliper Bolt Kit - Front, 13894 (13894)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7144)
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- RACE SPORT 2.5X1In Amber Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HA)
- RACE SPORT 2In Round Red Led Truck Light (W/ Grommet) (Each) (RS-2-GR)
- RACE SPORT 4In Round White Led Truck Light (W/ Grommet) (Each) (RS-4-GW)
- RACE SPORT 60In Premium Smoked Led Tailgate Bar (5-Function/3-Color) (RS-60-LEDBAR-AS)
- RACE SPORT 2In Round Red Led Truck Light (W/ 3 Hole Mount) (Each) (RS-2-3HR)
- CROWN AUTOMOTIVE HIGH STOP LAMP (55054992)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies