Shop All Automotive Flood & Spotlights
Race Sport
40-Watt LED Auxiliary Cube Light with Amber Side Strobe - Profession Grade PR
Mfr # RS02SC
Zoro # G505629635
product price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS02SC
- Zoro # G505629635
- UPC # 810077230848
- Country of Origin China
- Category Automotive Flood & Spotlights
Description
The HD Series just got better with these high output auxiliary lights from Race Sport Lighting. See better, gut through the night, and navigate through trails like never before with these amazing bright high performance LED Aux lights on any vehicle, either on-road or off-road. Choose between Clear or Amber lenses, between cubes of flush mount styles, or install both on your ride today! And if that was not enough, this product features a 2nd function of amber side strobes to help others steer clear when you are hauling large loads, backing up, and more.
Lens Color: Clear
Mounting Style: Bracket Mount
Power: 40W
Lumen: 3500LM
Work Temperature: -20°C~65°C
Color Temperature: 6500K
Housing: Aluminum Alloy Housing
Outside Lens: PC Lens
Voltage: 12V-24V DC
Waterproof Rate: IP67
Performance: Anti-interference, Anti-flicker
Sold as Pair
Lens Color: Clear
Mounting Style: Bracket Mount
Power: 40W
Lumen: 3500LM
Work Temperature: -20°C~65°C
Color Temperature: 6500K
Housing: Aluminum Alloy Housing
Outside Lens: PC Lens
Voltage: 12V-24V DC
Waterproof Rate: IP67
Performance: Anti-interference, Anti-flicker
Sold as Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Fuse Block, Black, Copper (30110)
- MARTIN WHEEL CO. Martin Wheel 570-8 LRB Trailer Tire & Wheel Assembly - Bolt Circle 5" x 4.5" - DM508B-5I (DM508B-5I)
- LUVERNE TRUCK EQUIPMENT STAINLESS STEEL SIDE ENTRY STEPS BLACK TEXTURED POWDER COAT (289921-579921)
- THRIVE Synthetic Blend 10W30 Diesel Engine Oil 6 Gal Bag-In-Box (406057)
- RACE SPORT 4-inch 36-Watt Round IQ Series Auxiliary LED Flood Beam (RS4IQ36WR)
- RACE SPORT 30-Watt Rectangle High Power AUX LED On-Road Compliant Light Pattern (RS6TEMPAL)
- RACE SPORT 3.5-inch 36-Watt Round IQ Series Auxiliary LED Flood Beam (RS3IQ36WR)
- RACE SPORT 40-Watt LED Auxiliary Cube Light with Amber Side Strobe - Profession Grade PR (RS02SA)
- RACE SPORT Mini High Power 2.8 inch 12-watt 1,000LM CREE Work Light (RS2812W)
- RACE SPORT 6 x 3.75in 60-Watt Rectangle IQ Series Auxiliary LED Flood Beam (RS6IQ60W)
- BUYERS PRODUCTS Thin Dual Row 4.5 Inch Amber LED Strobe Light (8892600)
- Race Sport Automotive Flood & Spotlights