Shop All Vehicle Bulbs & Lenses
Race Sport
4-LED Ultra Slim Flush Mount 19-Flash Pattern Strobe Marker (Red)
Mfr # RS70014R
Zoro # G305629699
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS70014R
- Zoro # G305629699
- UPC # 817999020236
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
This four LED strobe light is ideal for warning, municipal, and safety applications. This unit utilizes six high intensity LEDs with an optical lens. These low-profile surface mount strobes are resistant to collision and dust, and are splash-proof. They feature nineteen adjustable, alternating, and synchronized flash patterns, low power consumption, and a quick start-up time.
- Color: Black Housing w/ clear lens
- Voltage: 12V-24V
- Current: 333 mA
- Wattage: 12W (3W per LED)
*Please Note, when installing these units, they should be mounted to a flat surface to prevent damage due to over-tightening on an uneven surface
- Color: Black Housing w/ clear lens
- Voltage: 12V-24V
- Current: 333 mA
- Wattage: 12W (3W per LED)
*Please Note, when installing these units, they should be mounted to a flat surface to prevent damage due to over-tightening on an uneven surface
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Power Steering and Water Pump, 7465 (7465)
- ACDELCO Grommet, Wswa Solv Cntnr, 22039457 (22039457)
- WOLO MANUFACTURING FULL BLAST-EXTRA LOUD HIGH TONE, UNIVERSAL REPLACEMENT HORN 2 TERMINAL (385-2T)
- ENERGY SUSPENSION UNIVERSAL LINK - FLANGE TYPE BUSHING (9.9483G)
- RACE SPORT 71Mm Led Angel Eyes (Blue) (Pair) Pr (RS-71MM-48B)
- RACE SPORT 3-Disc Led Emergency Flare Kit W/ Charge Case, Car & Wall Charger (RS2000R3A)
- RACE SPORT H7 12,000K Vision Extreme Headlight Kit (H7-12K-VE)
- RACE SPORT 2.4In (60Mm) Led Rgb Multi-Color Universal Halo Kit Pr (RS-60MM-RGB)
- RACE SPORT 7443 Bulb Socket W/ Wire (Each) (RSSW7443)
- RACE SPORT 5Ft 5050 Led Lighted Whip (Red) (RSQG5FTR)
- SPEC-D TUNING 99-05 GMC Sierra Bumper Lights Gloss Black Smoked Lens (LB-GMC99G-TM)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies