Shop All Vehicle Bulbs & Lenses
Race Sport
3X3In Eco-Light Series Led Hi-Power Cube Style Auxiliary Lights
Mfr # RS3X3ECO
Zoro # G1593749
product price: $64.99
/pr
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS3X3ECO
- Zoro # G1593749
- UPC # 817999026191
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
. LED Power: 48W . Dimensions: 3.0 inch . Operating Voltage: 10-30V DC . 16pcs*3w high intensity 3030 LEDs . Optional Color: Black, White . Color Temperature: 6000K . Material: Diecast aluminum housing . Lens material: PMMA . Mounting Bracket: Stainless Steel . COMBO Beam: Pencil + spot . 30000 hours above life time . Waterproof rate: IP 67
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marine Silicone Clr 10Oz (08029)
- JUSTRITE Self Closing Funnels, Fuse Link, 165F (08208 W/33IN TUBE)
- GATES Straight Coolant Hose(Heavy-Duty 2-Ply) - Lower, 24256 (24256)
- RAYBESTOS Raybestos, Mgd667Mh (MGD667MH)
- RACE SPORT 2In 3-Hole Powder Coated Steel Truck Light Box W/ Knockouts (RS-400)
- RACE SPORT Terminator Series H7 Fanless Led Conversion Headlight Kit (H7TLED)
- RACE SPORT 9007 High/Low 6K Replacement Bulb (Pair) Pr (9007-2-6K-SB-RB)
- RACE SPORT Terminator Series 3157 Led Replacement Bulbs (White) (Pair) Pr (RSTB3157W)
- RACE SPORT 9Ft (3M) Flexible Neon Interior Strip Lighting (Orange) (FNSL3MO)
- RACE SPORT Street Series 14In 72W/4,680Lm Led Light Bar W/ Harness (RS-LED-72W)
- LUMAPRO Miniature Lamp, 1816, 4.0W, T3 1/4, 13V, PK10 (1816-10PK)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies