Shop All Automotive Flood & Spotlights
Race Sport
30-Watt Flush Mount High Power AUX LED On-Road Compliant Light Pattern
Mfr # RS7TEMPFM
Zoro # G405629728
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS7TEMPFM
- Zoro # G405629728
- UPC # 810077230237
- Country of Origin China
- Category Automotive Flood & Spotlights
Description
. LED Power: 30W
. Raw Lumen:2880lm
. Operating Voltage: 10-30V DC
. Waterproof rate: IP 67
. 6pcs*5W high intensity OSRAM LED
. Current draw: 12V/2.04A; 24V/1.04A
. Color Temperature: 5700K
. Housing: 6.18''x1.72''x2.36''Cast Aluminum
. Lens material: PC
. Mounting Bracket: Stainless Steel
. Beam: Spot
.LED Life-Span: 50,000 hours
.Certificates: CE/ IP69K/ RoHS/ IP67
. Cool black, frameless, hooded reflector design
. With TCS Temp Control System
. Raw Lumen:2880lm
. Operating Voltage: 10-30V DC
. Waterproof rate: IP 67
. 6pcs*5W high intensity OSRAM LED
. Current draw: 12V/2.04A; 24V/1.04A
. Color Temperature: 5700K
. Housing: 6.18''x1.72''x2.36''Cast Aluminum
. Lens material: PC
. Mounting Bracket: Stainless Steel
. Beam: Spot
.LED Life-Span: 50,000 hours
.Certificates: CE/ IP69K/ RoHS/ IP67
. Cool black, frameless, hooded reflector design
. With TCS Temp Control System
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pogo Stick, Chromed Steel, 25 In (581102)
- STALWART Roadside Emergency Car Kit - 55-Piece Car Accessories Set Includes Jumper Cables by Pink (932285IRS)
- WEATHERTECH AlloyCover Hard Truck Bed Cover, 8HF020075 (8HF020075)
- GATES Tri-Power Belts, AX65 (AX65)
- RACE SPORT 40-Watt LED Auxiliary Cube Light with Amber Side Strobe - Profession Grade PR (RS02SA)
- RACE SPORT Mini High Power 2.8 inch 12-watt 1,000LM CREE Work Light (RS2812W)
- RACE SPORT 6 x 3.75in 60-Watt Rectangle IQ Series Auxiliary LED Flood Beam (RS6IQ60W)
- RACE SPORT 30-Watt Rectangle High Power AUX LED On-Road Compliant Light Pattern (RS6TEMPAL)
- RACE SPORT 3.5-inch 36-Watt Round IQ Series Auxiliary LED Flood Beam (RS3IQ36WR)
- RACE SPORT 4-inch 36-Watt Round IQ Series Auxiliary LED Flood Beam (RS4IQ36WR)
- WESTIN AUTOMOTIVE EF2 LED LIGHT BAR DOUBLE ROW 20 IN. COMBO W/3W EPISTAR (09-13220C)
- Race Sport Automotive Lighting