Shop All Automotive Switches
Race Sport
2007-2018 Toyota Tundra 3rd brake light
Mfr # RSTT0718-3B
Zoro # G505629710
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Specific
- Lumens 300lm
- Wattage 5-Watts
- Voltage 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RSTT0718-3B
- Zoro # G505629710
- UPC # 810077231425
- Country of Origin China
- Category Automotive Switches
Details
Application | Vehicle Specific |
Lumens | 300lm |
Wattage | 5-Watts |
Voltage | 12VDC |
Description
Upgrade your third brake light on any 2007-2018 Toyota Tundra and allow those behind you to Not only see brighter when braking behind you to keep their distance, but adds a sharp stylish look at your vehicle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11327 (11327)
- SUNEX Engine Crane, 2 tons, Aluminum (5222)
- PIG Drum Funnel, Black, 11" H, 8-1/4" dia, Steel (DRM1032-BK)
- STENS Oem Replacement Belt 266-007 For Ariens 07200608 (Package Of Two) (266-007)
- RACE SPORT 1995-2017 Toyota Tacoma 3rd brake light (RSTT9517-3B)
- RACE SPORT 17In Screw Mount Hi-Power 9-Led Tail/Brake Light (Red W/ Clear Lens) (RS-17-CLEAR)
- RACE SPORT 18-19 Jeep Wrangler 5Th Wheel 3Rd Brake Light & Led Rear Brake Disc (RS365JL)
- VELVAC Disconnect Switch Dpst W/Post (090234)
- TRUE-TECH SMP 93-91 Infiniti G20/97-93 Infiniti J30 Temp Switch, Ts-125T (TS-125T)
- WVE 1S7350 Parking Brake Switch (1S7350)
- SAFETY FIRST 11621 0.5 x 48 in. Ignition Starter Switch Heavy Duty - pack of 5 (SA162301)
- Race Sport Automotive Electrical