Shop All Automotive Flood & Spotlights
Race Sport
20-Watt CUBE Style High Power AUX LED On-Road Compliant Light Pattern
Mfr # RS3TEMPCL
Zoro # G705629633
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS3TEMPCL
- Zoro # G705629633
- UPC # 810077230213
- Country of Origin China
- Category Automotive Flood & Spotlights
Description
. LED Power: 20W
. Raw Lumen:1920lm
. Operating Voltage: 10-30V DC
. Waterproof rate: IP 67
. 4pcs*5W high intensity OSRAM LED
. Current draw:1.5A@12V,0.75A@24V
. Color Temperature: 5700K
. Material: Diecast aluminum housing
. Lens material: PC
. Mounting Bracket: Metal Plate
. Beam: Spot
. LED Life-Span: 50,000 hours
. Certificates: CE/ IP69K/ RoHS/ IP67
. Cool black, frameless, hooded reflector design
. With TCS Temp Control System (No ice)
. Raw Lumen:1920lm
. Operating Voltage: 10-30V DC
. Waterproof rate: IP 67
. 4pcs*5W high intensity OSRAM LED
. Current draw:1.5A@12V,0.75A@24V
. Color Temperature: 5700K
. Material: Diecast aluminum housing
. Lens material: PC
. Mounting Bracket: Metal Plate
. Beam: Spot
. LED Life-Span: 50,000 hours
. Certificates: CE/ IP69K/ RoHS/ IP67
. Cool black, frameless, hooded reflector design
. With TCS Temp Control System (No ice)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE 4-Stroke ATV Motor Oil, 32 Oz, 10W-40 (817263)
- WEATHERHEAD Male Elbow, 3/8-18, 1/2 In Tube Sz (1469X8)
- TRU-FLATE V Core Extr, 0.453 or 0.625 In, Met, Tires (41-469)
- 303 PRODUCTS 303 Marine Fabric Guard w/Trigger Sprayer - 32oz (30604)
- RACE SPORT 6 x 3.75in 60-Watt Rectangle IQ Series Auxiliary LED Flood Beam (RS6IQ60W)
- TRUCK-LITE 3 Plug, 26 In. Identification Harness, 14 Gauge, Pl-10, Stripped End, Ring Terminal (93906)
- MAXXIMA Work Light, 850 lm, LED, 1-13/32" H (M84420-E)
- TRUCK-LITE 3 Plug, 32 In. Identification Harness, 14 Gauge, Pl-10, Stripped End, Ring Terminal (93908)
- BUYERS PRODUCTS Surface Mount Light Kit, Amber, 2.5" (5622203)
- MAXXIMA Work Light, 180 lm, LED, 1-13/32" H (M84422-E)
- TRUCK-LITE 15 Series, Led, Identification Bar, Rectangular, Red, 3 Lights, 6in. Centers, Silver, 12V, Kit (15050R)
- Race Sport Automotive Lighting