Shop All Automotive Warning & Marker Lights
Race Sport
16Ft (5M) 5050 Led Tape Strip Reel Lighting (White)
Mfr # RS-5050-5MW
Zoro # G1586819
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Length 16 ft
- Features Impact Resistant, Water Proof, Weather Proof, Super Bright
- Rating IP65
- Light Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # RS-5050-5MW
- Zoro # G1586819
- UPC # 817363013987
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 16 ft |
Details
Item | Car Decorative Light |
Voltage | 12V DC |
Features | Impact Resistant, Water Proof, Weather Proof, Super Bright |
Rating | IP65 |
Light Color | White |
Number of LEDs | 300 |
Light Placement - Vehicle Lighting | Car Interior/Exterior |
Lamp Life | 11.4 yr |
Shape | Strip |
Light Technology | LED |
Description
Our Tape strip lighting reels are the best in the industry. The super durable design has a thick and durable circuit board that is super flexible and easy to bend. We only use original super strength 3M for long lasting stick to the surfaces you apply it to. Our 5050 diode technology is super bright and crisp. Enjoy 16 feet of custom lighting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Light Bulb Lamp 2 Pack, 2PK (Good Lite 600500)
- AFTERMARKET K1624164012 New Alternator, 12V, 40A Fits Versatile (K16241-64012-HYC_3)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP6-120B)
- CR SEALS Hubcap Heavy Duty Application (1612-C40)
- RACE SPORT Spare Strobe Bulb For Prof Kit (White) (Each) (STROBEPROF-SB-W)
- RACE SPORT Terminator Series T15 Led Replacement Bulbs (White) (Pair) Pr (RSTBT15W)
- RACE SPORT 13In Nut/Thread Hand Riveting Tool (RS13NTHR)
- RACE SPORT 164Ft 110V Atmosphere 5050 Led Strip Lighting Reel (Rgb) (RS-5050-164FT-RGB)
- RACE SPORT 8-Led Head Visor Led Strobe Bar Kit W/ 15-Patterns & Control Box (RSL648B)
- RACE SPORT (4) Led Grille Strobe Light Kit (White) (RS-281-4LED-W)
- PETERSON MANUFACTURING ARMORED LIGHT RED VIZ PACK (V122XR)
- Race Sport Automotive Warning & Marker Lights