Shop All Vehicle Bulbs & Lenses
Race Sport
16Ft (5M) 5050 Led Tape Strip Reel Lighting (Green)
Mfr # RS-5050-5MG
Zoro # G1587963
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Voltage 12V DC
- Application Lighting Illumination, Auto, Motorcycle, Craftwork, Parks, High-Grade Houses, Buildings, Squares, Fountain Pools, SPA Environments, Advertisements, Restaurants, Hotels, Night Clubs, KTV Rooms, Stages
- Color Green
- Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS-5050-5MG
- Zoro # G1587963
- UPC # 817363013970
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 16 ft |
Details
Light Technology | LED |
Voltage | 12V DC |
Application | Lighting Illumination, Auto, Motorcycle, Craftwork, Parks, High-Grade Houses, Buildings, Squares, Fountain Pools, SPA Environments, Advertisements, Restaurants, Hotels, Night Clubs, KTV Rooms, Stages |
Color | Green |
Item | Light Strip Kit |
Material Type - Vehicle Lighting | Flexible |
Rating | IP65 |
Lamp Life | 100,000 hr |
Viewing Angle | 120 Degrees |
Description
16ft (5M) 5050 LED Strip (Green) - Tape Strip Reel Custom Lighting System
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Liquid Tire Balance Bottles, PK12 (26140)
- WOLO Extreme Duty Dual Trumpet Horn, Air (805)
- ACDELCO Element-A/Cl, A3154C (A3154C)
- RDS 95 MF/TP TRANS 32X26X48 L POWDER COAT BLACK (70388PC)
- RACE SPORT 20In Led Truck Bed Light Strip Kit W/ Switch (RS-LED-20BEDW)
- RACE SPORT 110V In/12V Out 30 Amp Power Supply (RS-30A-SUPPLY)
- RACE SPORT 9007 Gen2 Led Headlight Conversion Kit (9007-LED-G2-KIT)
- RACE SPORT Round Socket-Sized Dual-Port Usb/Voltage Gauge W/ Blue Digital Led (RS507971B)
- RACE SPORT Two-Hole Tent Mount For Round Digital Voltage Gauges (RS2HT)
- RACE SPORT Three-Hole Rear Panel Mount For Round Digital Voltage Gauges (RS3HRP)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- Race Sport Automotive Lighting