Shop All Automotive Interior & Compartment Lighting
Race Sport
16.4ft V-Sport Tape Strips IP67 RED w/ HD 3M Adhesive
Mfr # RS5MVS67R
Zoro # G805629748
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # RS5MVS67R
- Zoro # G805629748
- UPC # 810077230404
- Country of Origin China
- Category Automotive Interior & Compartment Lighting
Description
Designed by popular demand for a smooth and steady flow of accent lighting in your projects. Available in either IP65 or IP67, these durable yet flexible V-Sport solid custom tape strips do the job! No more placing expensive clouded acrylic in front of strips to make them appear solid and Not separated. This strip does it all for you.
Voltage:DC12V
Work power:14W+/-1W per Meter
Lumen: 90+/-10 Per Watt
LED Quantity:336pcs/M
Voltage:DC12V
Work power:14W+/-1W per Meter
Lumen: 90+/-10 Per Watt
LED Quantity:336pcs/M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Load-Rotor Sling, 2,000 lb.Capacity (1805)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT849)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10575C (HA10575C)
- AGS Accufit Oil Drain Plug Gasket Nylon 9/16"/M14, 5 per Bag (ODP-65272B)
- RACE SPORT 16.4ft V-Sport Tape Strips IP67 BLUE w/ HD 3M Adhesive (RS5MVS67B)
- RACE SPORT 16.4ft (5-Meter) RGBW Custom Tape Strip Lighting IP67 Weatherproof WHITE (RS5MIP67RGBW)
- RACE SPORT 16.4ft V-Sport Tape Strips IP67 WHITE w/ HD 3M Adhesive (RS5MVS67W)
- RACE SPORT LoPro Wireless Solar-Powered Truck CAB White LED Light 5-Piece (1007602)
- CAMCO RV CAMPFIRE NIGHTLIGHT (53087)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM1-WAG-US)
- VALTERRA CLEAR LENS REPLACEMENT FOR EUROSTYLE DOME LIGHT (DG71252VP)
- Race Sport Automotive Interior & Compartment Lighting