Shop All Automotive Interior & Compartment Lighting
This Product is Discontinued
Race Sport
16.4ft V-Sport Tape Strips IP65 BLUE w/ HD 3M Adhesive (Discontinued)
Mfr # RS5MVS65B
Zoro # G105629738
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # RS5MVS65B
- Zoro # G105629738
- UPC # 817999029147
- Country of Origin China
- Category Automotive Interior & Compartment Lighting
Description
Designed by popular demand for a smooth and steady flow of accent lighting in your projects. Available in either IP65 or IP67, these durable yet flexible V-Sport solid custom tape strips do the job! No more placing expensive clouded acrylic in front of strips to make them appear solid and Not separated. This strip does it all for you.
Voltage:DC12V
Work power:14W+/-1W per Meter
Lumen: 90+/-10 Per Watt
LED Quantity:336pcs/M
Voltage:DC12V
Work power:14W+/-1W per Meter
Lumen: 90+/-10 Per Watt
LED Quantity:336pcs/M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.