Shop All Vehicle Bulbs & Lenses
Race Sport
15Ft 30-Module 5050 Led Pod Strip Light Kit (Rgb Multi-Color)
Mfr # RS-POD5050-15FT-RGB
Zoro # G1590343
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Features Water Proof, Completely Waterproof Design; 2-Wire Power snd Ground Setup; Brighter, Longer Lasting Quality snd Colors
- Application Windows, Vehicles, Store
- Mounting Adhesive Tape or Screws
- Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Race Sport
- MFR # RS-POD5050-15FT-RGB
- Zoro # G1590343
- UPC # 812867021599
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Light Technology | LED |
Features | Water Proof, Completely Waterproof Design; 2-Wire Power snd Ground Setup; Brighter, Longer Lasting Quality snd Colors |
Application | Windows, Vehicles, Store |
Mounting | Adhesive Tape or Screws |
Shape | Strip |
Light Color | RGB |
Light Placement - Vehicle Lighting | Car Exterior |
Number of LEDs | 90 |
Green Environmental Attribute | Environmentally Friendly |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- PROSKIT Banjo Adaptor 4-6-8 pin (900-244)
- SHURFLO SHURFLO Aqua King II Fresh Water Pump (4158-153-E75)
- VIKING Pin Style Jack Stands (55220A)
- RACE SPORT 21.5In Eco-Light Series 120W Wraparound Led Light Bar W/ 3D Reflector (RS120-WA)
- RACE SPORT Street Series 14In 72W/4,680Lm Led Light Bar W/ Harness (RS-LED-72W)
- RACE SPORT Slim Led Warning Beacon W/ Takedown/Traffic Advisor Lights (RS-35L21D-TBD-A)
- RACE SPORT 9Ft (3M) Flexible Neon Interior Strip Lighting (Purple) (FNSL3MP)
- RACE SPORT 42Mm 5050 Canbus Led Replacement Bulb (White) (Each) (RS-42MM-5050CAN-W)
- RACE SPORT Terminator Series 3157 Led Replacement Bulbs (White) (Pair) Pr (RSTB3157W)
- EAGLE EYES LAMP, FR110-U000R (FR110-U000R)
- Race Sport Automotive Headlight, Signal & Tail Light Assemblies